!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL

LFI

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL

AIR CIRCULATOR, 3 SPEED, OSCILLATING, 120 V, 220 W, 1/4 HP, 34 X 82 IN, 1/2 IN, ALUMINUM, STEEL

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $686.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRPBKD30OSC
  • Mfr. Model # PBKD30-OSC
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1840
  • Shipping Weight 72.0 lbs

Product Details

This three-speed oscillating air circulator features three aluminum blades, an enclosed ball-bearing PSC motor, a pedestal mount, and a powder-coated steel guard. It measures 34 x 82 inches with a shaft diameter of 1/2-inch. It has 220 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. Its maximum ambient temperature is 104 Degrees F and it has an RPM of 1150/950/850. It is thermally protected and has a direct drive. It includes mounting accessories.

Technical Specs

  • ItemPedestal Fans
  • Fan Mounting LocationWall
  • Blade Diameter30 in
  • OscillationOscillating
  • Watts220 W
  • Wheeled BaseStationary
  • Blade MaterialAluminum
  • Hz60 Hz
  • Fan Cord Length10 ft
  • Fan Power SourcePlug-In
  • Bearing TypeBall
  • Housing FinishPainted
  • Fan ShapeRound
  • IncludesMounting Accessories
  • Environmental ApplicationsOffice
  • Product TypePedestal Fans
  • Overall Style - Fans Pedestal
  • Number of Speeds 3
  • Air Flow 10,205 cfm(High), 9,855 cfm(Medium), 9,447 cfm(Low)
  • Includes Remote Control Remote Control Not Included
  • RPM 1,150 RPM(High), 950 RPM(Medium), 850 RPM(Low)
  • Number of Blades 3
  • Voltage 120V
  • Height Adjustment 54-64"
  • NEMA Plug Configuration 3 Prong Plug
  • Electrical Connection - Fans Power Cord
  • Colour Black
  • Fan Housing Material Steel
  • Guard Material Steel
  • Standards OSHA
  • Motor HP 1/4 hp
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list