!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK

PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK

LASKO PRODUCTS INC

PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK

PEDESTAL FAN, 120V DC, 65 W, 18⅛X47X18⅛ IN D, ABS PLASTIC, 733 CFM, 3 SPEED, 61.6 DBA, 6 FOOT CORD, BLACK

LASKO PRODUCTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKI2648C
  • Mfr. Model # 2648C
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.32 lbs

Product Details

This pedestal fan includes remote control, and is made of aluminum, copper, plastic, steel. It is black, measures 18⅛ inch width, 47 inch height, 18⅛ inch depth, with a six-foot cord. This pedestal fan is 120 volts DC, is pedestal mountable, has three speeds, 733 cfm air flow, 1.1 Amps, 65 watts, 61.6 dBA, and 18 inch diameter.

Technical Specs

  • ItemPedestal Fan
  • Fan Mounting LocationPedestal
  • Blade Diameter16 in
  • OscillationOscillating
  • Watts65 W
  • Number of Blades3
  • Sound Level61.6 dBA
  • Amps1.1 A
  • Head Tilt Adjustment30 Degrees Up to 15 Degrees Down
  • Width18 1/8 in
  • Fan Cord Length6 ft
  • Fan Power SourcePlug-In
  • Includes BatteriesBatteries Not Included
  • ColourBlack
  • Fan ShapeRound
  • StandardsETL Listed
  • Product TypeFan
  • Overall Style - Fans Pedestal
  • Number of Speeds 3
  • Air Flow 733 cfm
  • Includes Remote Control Remote Control Included
  • Wheeled Base Stationary
  • Blade Material ABS Plastic
  • Voltage 120V DC
  • Height Adjustment 34 in to 47 in
  • Height 47 in
  • Depth 18 1/8 in
  • NEMA Plug Configuration 5-15P
  • Electrical Connection - Fans Power Cord
  • Base Dia. 18 in
  • Fan Housing Material Aluminum, Copper, Plastic, Steel
  • Guard Material ABS Plastic
  • Environmental Applications Office
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list