!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAN, 120V, 70 W/60 W/5 W, 18X52X18 IN, POLYPROPYLENE, 1,220/1,420/1,580 CFM, 3 SPEED, 6 FOOT CORD

FAN, 120V, 70 W/60 W/5 W, 18X52X18 IN, POLYPROPYLENE, 1,220/1,420/1,580 CFM, 3 SPEED, 6 FOOT CORD

AIR-KING

FAN, 120V, 70 W/60 W/5 W, 18X52X18 IN, POLYPROPYLENE, 1,220/1,420/1,580 CFM, 3 SPEED, 6 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN, 120V, 70 W/60 W/5 W, 18X52X18 IN, POLYPROPYLENE, 1,220/1,420/1,580 CFM, 3 SPEED, 6 FOOT CORD

FAN, 120V, 70 W/60 W/5 W, 18X52X18 IN, POLYPROPYLENE, 1,220/1,420/1,580 CFM, 3 SPEED, 6 FOOT CORD

AIR-KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKI9126C
  • Mfr. Model # 9126C
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

16 inch oscillating pedal fan. 3-speed motor. Rear mounted rotary switch. 7 ft. power cord. Metal front grill with impact resistant plastic rear grill. cETL listed.

Technical Specs

  • ItemOscillating Pedestal Stand Fan
  • Number of Speeds3
  • Air Flow1,580 cfm(High), 1,420 cfm(Med), 1,220 cfm(Low) s
  • Watts70 W(High), 60 W(Med), 5 W(Low)
  • Blade MaterialPolypropylene
  • Amps0.60 A(High), 0.50 A(Med), 0.45 A(Low)
  • Height52 in
  • Depth18 in
  • Fan Power SourcePlug-In
  • Guard MaterialMetal, Plastic
  • Motor HP1/20 hp
  • Fan Mounting Location Pedestal
  • Blade Diameter 16 in
  • Oscillation Oscillating
  • RPM 1,450 RPM(High), 1,320 RPM(Med), 1,050 RPM(Low)
  • Voltage 120V
  • Height Adjustment 36 in to 52 in
  • Width 18 in
  • Fan Cord Length 6 ft
  • Number of Conductors 3
  • Standards ETL, OSHA
  • Product Type Pedestal Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list