!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL FAN, 115V AC, 17 21/64 IN W, 51 11/64X16 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

PEDESTAL FAN, 115V AC, 17 21/64 IN W, 51 11/64X16 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOSOT

PEDESTAL FAN, 115V AC, 17 21/64 IN W, 51 11/64X16 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL FAN, 115V AC, 17 21/64 IN W, 51 11/64X16 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

PEDESTAL FAN, 115V AC, 17 21/64 IN W, 51 11/64X16 IN D, 60 HZ, STEEL, 3 SPEEDS, 6 FOOT CORD, BLACK

TOSOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMCT440012S
  • Mfr. Model # CT440012S
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This pedestal fan is black, measures 17 21/64 inch width, 51 11/64 inch height, 16 inch depth, with a six-foot cord. This pedestal fan is 115 volts AC, has three speeds, and 60 Hz.

Technical Specs

  • ItemPedestal Fan
  • Blade Diameter16 in
  • Blade MaterialSteel
  • Hz60 Hz
  • Width17 21/64 in
  • Fan Cord Length6 ft
  • Product TypePedestal Fan
  • Number of Speeds 3
  • Oscillation Oscillating
  • Voltage 115V AC
  • Height 51 11/64 in
  • Depth 16 in
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list