!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD

PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD

LASKO PRODUCTS INC

PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD

PEDESTAL FAN, 120V DC, 114 W, 20½ IN W, 54½X20½ IN D, ABS PLASTIC, 1,970 CFM, 3 SPEED, 42.5 DBA, 6 FOOT CORD

LASKO PRODUCTS INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKI1880C
  • Mfr. Model # 1880C
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

This pedestal fan is made of aluminum, copper, plastic, steel. It is black, measures 20½ inch width, 54½ inch height, 20½ inch depth, with a six-foot cord. This pedestal fan is 120 volts DC, is pedestal mountable, has three speeds, 1,970 cfm air flow, 1.1 Amps, 114 watts, 42.5 dBA, and 20 inch diameter.

Technical Specs

  • ItemPedestal Fan
  • Fan Mounting LocationPedestal
  • Blade Diameter18 in
  • OscillationOscillating
  • Watts114 W
  • Number of Blades3
  • Sound Level42.5 dBA
  • Amps1.1 A
  • Head Tilt Adjustment30 Degrees Up to 15 Degrees Down
  • Width20 1/2 in
  • Fan Cord Length6 ft
  • Fan Power SourcePlug-In
  • Includes BatteriesBatteries Not Included
  • ColourBlack
  • Fan ShapeRound
  • StandardsETL Listed
  • Product TypeFan
  • Overall Style - Fans Pedestal
  • Number of Speeds 3
  • Air Flow 1,970 cfm
  • Includes Remote Control Remote Control Not Included
  • Wheeled Base Stationary
  • Blade Material ABS Plastic
  • Voltage 120V DC
  • Height Adjustment 34 in to 54 1/2 in
  • Height 54 1/2 in
  • Depth 20 1/2 in
  • NEMA Plug Configuration 5-15P
  • Electrical Connection - Fans Power Cord
  • Base Dia. 20 in
  • Fan Housing Material Aluminum, Copper, Plastic, Steel
  • Guard Material ABS Plastic
  • Environmental Applications Office
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list