!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Mounting Location
Hose Capacity
Maximum Operating Pressure
Swivel Material
Motor Voltage
Reel Colour
Motor Type

Multipurpose Motorized Hose Reels

https://catalogue.grainger.ca/?hybris=true

24 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • REELCRAFT
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON
  • Item # WWG5Z340
  • Mfr. Model # EA32112 M12D
  • EHC: EHC :
  • This electric motor driven hose reel has a length of 17¾ inch, a width of 23⅞ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, fire hose, garden hoses, grease, hydraulic oil, nitrogen, oil, pressure washer, washdown, water. It is red, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • REELCRAFT
  • RED REEL, 20 1/4 IN LENGTH, 17 3/4 IN HEIGHT, 1000 PSI, DUCTILE IRON, POWDER COATED
  • Item # RLCCA30118L
  • Mfr. Model # CA30118L
  • EHC: EHC :
  • This red hand-crank reel has an overall length of 20 1/4 inches and a spool width of 18 inches with a powder-coated finish. It includes a ductile iron gooseneck and is used for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity. This reel has a maximum operating temperature of 250 Degrees F and a rated pressure of 1000 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 100 FT (¾ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
  • Item # RLCEA33112L12D
  • Mfr. Model # EA33112L12D
  • EHC: EHC :
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • REELCRAFT
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
  • Item # RLCEA32112L12D
  • Mfr. Model # EA32112L12D
  • EHC: EHC :
  • Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 42⅜ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED
  • Item # CXR1125-6100E
  • Mfr. Model # 1125-6100E
  • EHC: EHC :
  • This motorized hose reel has a length of 17⅝ inch, a width of 42⅜ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, washdown. It has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 17 ⅝ IN L X 24 IN W X 19¾ IN H
  • Item # CXR1125-4-200E
  • Mfr. Model # 1125-4-200E
  • EHC: EHC :
  • This electric motor driven hose reel has a length of 17⅝ inch, a width of 24 inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, chemical fluid transfer, oil/lubrication, pest control, pressure washer, spray operations, washdown, water. It is blue, has an operating temperature of 250 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COXREELS
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 100 FT (½ IN I.D.), 17 ⅝ IN L X 18 IN W X 19¾ IN H
  • Item # CXR1125-4-100E
  • Mfr. Model # 1125-4-100E
  • EHC: EHC :
  • This electric motor driven hose reel has a length of 17⅝ inch, a width of 18 inches, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, chemical fluid transfer, hydro seeding, oil/lubrication, pest control, pressure washer, spray operations, washdown, water. It is blue, has an operating temperature of 250 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 1 IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT
  • Item # RLCE9450OLP
  • Mfr. Model # E9450OLP
  • EHC: EHC :
  • This spring return hose reel has a 50-foot hose with an inside diameter of 3/4 inches and an NPT swivel inlet type. It is powder-coated for durability and rustproofing and has a robust latching mechanism. The unit measures 26.25 inches in length x 12 in width x 26.375 in height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1592
  • REELCRAFT
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 325 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON
  • Item # WWG5Z339
  • Mfr. Model # EA32118 M12D
  • EHC: EHC :
  • This electric motor driven hose reel has a length of 17¾ inch, a width of 29⅝ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, fire hose, garden hoses, grease, hydraulic oil, nitrogen, oil, pressure washer, washdown, water. It is red, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • PREMIUM DUTY HOSE REEL, 150 ° F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID
  • Item # RLC4425OLP
  • Mfr. Model # 4425OLP
  • EHC: EHC :
  • This premium duty hose reel has a length of 12⅝ inch, a width of 5⅝ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It has an operating temperature 150 Degrees F, is resistant to corrosion and is made of PVC with a powder coated finish/coating. In addition, it has 0.475 inch outside diameter and ¼ inch inside diameter. This premium duty hose reel includes a hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • REELCRAFT
  • ELECTRIC MOTOR DRIVEN HOSE REEL: 275 FT (¾ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
  • Item # WWG2CAJ3
  • Mfr. Model # EA33128 L12D
  • EHC: EHC :
  • This electric motor driven hose reel has a length of 17¾ inch, a width of 38⅝ inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air, fire hose, garden hoses, hydraulic oil, nitrogen, oil, washdown, water. It is red, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1594
  • COXREELS
  • MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED
  • Item # CXR1125-650E
  • Mfr. Model # 1125-650E
  • EHC: EHC :
  • This motorized hose reel has a length of 17⅝ inch, a width of 29⅞ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, washdown. It has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list