!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PREMIUM DUTY HOSE REEL, 150 ° F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID

PREMIUM DUTY HOSE REEL, 150 ° F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID

REELCRAFT

PREMIUM DUTY HOSE REEL, 150 °  F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PREMIUM DUTY HOSE REEL, 150 ° F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID

PREMIUM DUTY HOSE REEL, 150 ° F, PVC, POWDER COATED, 12⅝ IN L, 5⅝ IN W, 12⅞ IN H, 300PSI, 0.475 IN OD, ¼ IN ID

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLC4425OLP
  • Mfr. Model # 4425OLP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Product Details

This premium duty hose reel has a length of 12⅝ inch, a width of 5⅝ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It has an operating temperature 150 Degrees F, is resistant to corrosion and is made of PVC with a powder coated finish/coating. In addition, it has 0.475 inch outside diameter and ¼ inch inside diameter. This premium duty hose reel includes a hose.

Technical Specs

  • ItemPremium Duty Hose Reel
  • Maximum Operating Pressure300 psi
  • Drive TypeSpring Return
  • Hose Inside Dia.1/4 in
  • Reel MaterialSteel
  • Overall Height12 7/8 in
  • Overall Width5 5/8 in
  • Hose Fitting A GenderMale
  • Hose Fitting A TypeNPT
  • Hose Fitting B Size1/4 in
  • Hose Outside Dia.0.475 in
  • Base Motion TypeSwivel
  • Swivel MaterialCopper
  • Swivel Outlet GenderFemale
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size3/8 in
  • Weight20 lb
  • Maximum Operating Temperature150 Degrees F
  • Mounting Hole Center to Center Height8 in
  • Reel Diameter12 5/8 in
  • Hose Reel Primary Application Air, Water
  • Hose Capacity 25 ft (1/4 in ID)
  • Includes Hose Hose Included
  • Hose Length 25 ft
  • Mounting Location Ceiling, Floor, Wall
  • Overall Length 12 5/8 in
  • Corrosion-Resistant Corrosion-Resistant
  • Hose Fitting A Size 1/4 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Type NPT
  • Hose Tube Material PVC
  • Number of Mount Holes 4
  • Swivel Inlet Type NPT
  • Swivel Outlet Size 1/4 in
  • Swivel Inlet Gender Female
  • Reel Finish Powder Coated
  • Latch Type Speed Latch
  • Mounting Hole Center to Center Width 2 1/2 in
  • Mount Hole Diameter 0.343 in
  • Hose End Configuration 1/4 in MNPT x 1/4 in MNPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list