LIGHT DUTY HOSE REEL, 150 ° F, POWDER COATED FINISH, 21⅛ IN L, 10½ IN W, 11½ IN H, 300 PSI, HOSE NOT INCLUDED
LIGHT DUTY HOSE REEL, 150 ° F, POWDER COATED FINISH, 21⅛ IN L, 10½ IN W, 11½ IN H, 300 PSI, HOSE NOT INCLUDED
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.
Technical Specs
Item Light Duty Hose Reel
Maximum Operating Pressure 300 psi
Overall Length 21 1/8 in
Reel Finish Powder Coated
Includes Hose Hose Not Included
Swivel Material Brass
Swivel Outlet Size 3/8 in
Swivel Inlet Gender Female
Swivel Inlet Type NPT
Mount Base Height 13.88 in
Base Motion Type Swivel
Mounting Hole Center to Center Height 11 1/8 in
Maximum Operating Temperature 150 Degrees F
Reel Diameter 10 1/2 in
Hose Capacity 100 ft (3/8 in ID)
Overall Height 11 1/2 in
Overall Width 10 1/2 in
Drive Type Hand Crank
Hose Reel Type Hand Crank Hose Reel
Swivel Outlet Gender Female
Swivel Outlet Type NPT
Swivel Inlet Size 3/8 in
Seal Material Buna
Mount Base Width 3.38 in
Mounting Hole Center to Center Width 2 in
Mount Hole Diameter 0.394 in x 0.748 in
Number of Mount Holes 4
Weight 16 lb
Country of Origin China
(subject to change)
Alternate Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$239.45
/ EACH