!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON

ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON

REELCRAFT

ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON

ELECTRIC MOTOR DRIVEN HOSE REEL: 200 FT (½ IN I.D.), 3,000 PSI MAX OP PRESSURE, IRON

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,714.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z340
  • Mfr. Model # EA32112 M12D
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Product Details

This electric motor driven hose reel has a length of 17¾ inch, a width of 23⅞ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, fire hose, garden hoses, grease, hydraulic oil, nitrogen, oil, pressure washer, washdown, water. It is red, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemElectric Motor Driven Hose Reel
  • Motor TypeMagnetic
  • Maximum Operating Pressure3,000 psi
  • Drive TypeMotor Driven
  • Mounting LocationBench, Floor, Truck, Wall
  • Overall Length17 3/4 in
  • For Dual HoseNot For Dual Hose
  • Includes GooseneckGooseneck Included
  • Reel FinishPowder Coated
  • Horsepower1/3 hp
  • Swivel Outlet GenderFemale
  • Swivel MaterialIron
  • Swivel Outlet Size1/2 in
  • Swivel Inlet TypeNPT
  • Swivel Inlet Size1/2 in
  • Seal MaterialTFE/P
  • Mount Base Height12 5/8 in
  • Mount Base Width17 in
  • Reel Width12 in
  • Product TypeElectric Motor Driven Hose Reel
  • Hose Reel Primary Application Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water
  • Motor Voltage 12V DC
  • Hose Capacity 200 ft (1/2 in ID)
  • Includes Hose Hose Not Included
  • Overall Height 20 1/4 in
  • Overall Width 23 7/8 in
  • Enclosed Not Enclosed
  • Reel Material Steel
  • Reel Colour Red
  • Hazardous Location Not For Hazardous Location
  • Maximum Operating Temperature 210 Degrees F
  • Swivel Outlet Type NPT
  • Swivel Outlet Thread Size 1/2"-14
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Bearing Construction Permanently Lubricated
  • Base Motion Type Stationary
  • Reel Diameter 6 3/8 in
  • Latch Type Locking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list