!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTORIZED CORD REEL, 150 ° F, POWDER COATED FINISH, 17½ IN L, 21⅝ IN W, 19⅛ IN H, HOSE NOT INCLUDED

MOTORIZED CORD REEL, 150 ° F, POWDER COATED FINISH, 17½ IN L, 21⅝ IN W, 19⅛ IN H, HOSE NOT INCLUDED

COXREELS

MOTORIZED CORD REEL, 150 °  F, POWDER COATED FINISH, 17½ IN L, 21⅝ IN W, 19⅛ IN H, HOSE NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTORIZED CORD REEL, 150 ° F, POWDER COATED FINISH, 17½ IN L, 21⅝ IN W, 19⅛ IN H, HOSE NOT INCLUDED

MOTORIZED CORD REEL, 150 ° F, POWDER COATED FINISH, 17½ IN L, 21⅝ IN W, 19⅛ IN H, HOSE NOT INCLUDED

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,582.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125PCL8E
  • Mfr. Model # 1125PCL8E
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This motorized cord reel has a length of 17½ inch, a width of 21⅝ inch, and is designed for the following applications: air. It has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemMotorized Cord Reel
  • Motor TypeDirect Drive
  • Hose Capacity250 ft
  • Includes HoseHose Not Included
  • Overall Height19 1/8 in
  • Overall Width21 5/8 in
  • Reel FinishPowder Coated
  • Maximum Operating Temperature150 Degrees F
  • Seal MaterialNitrile
  • Mount Base Height13.38 in
  • Mount Base Width16 in
  • Product TypeMotorized Cord Reel
  • Hose Reel Primary Application Air
  • Motor Voltage 600V
  • Drive Type Motor
  • Mounting Location Ceiling, Floor, Vehicle, Wall
  • Overall Length 17 1/2 in
  • Reel Material Steel
  • Horsepower 1/3 hp
  • Swivel Material Brass
  • Bearing Construction Permanently Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 17 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list