!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED

MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED

COXREELS

MOTORIZED HOSE REEL, 150 °  F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED

MOTORIZED HOSE REEL, 150 ° F, POWDER COATED, 17⅝ IN L, 29⅞ IN W, 19⅛ IN H, 3,000 PSI, HOSE NOT INCLUDED

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,782.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125-650E
  • Mfr. Model # 1125-650E
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

This motorized hose reel has a length of 17⅝ inch, a width of 29⅞ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, washdown. It has an operating temperature 150 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemMotorized Hose Reel
  • Motor TypeReversible Motor
  • Maximum Operating Pressure3,000 psi
  • Drive TypeMotor
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Length17 5/8 in
  • Reel MaterialSteel
  • Horsepower1/3 hp
  • Swivel MaterialSteel
  • Seal MaterialNitrile
  • Mount Base Height20.38 in
  • Mount Base Width16 in
  • Product TypeMotorized Hose Reel
  • Hose Reel Primary Application Air, Washdown
  • Motor Voltage 12V DC
  • Hose Capacity 50 ft (1 in ID)
  • Includes Hose Hose Not Included
  • Overall Height 19 1/8 in
  • Overall Width 29 7/8 in
  • Reel Finish Powder Coated
  • Maximum Operating Temperature 150 Degrees F
  • Swivel Inlet Type NPT
  • Bearing Construction Permanently Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 17 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list