ELECTRIC MOTOR DRIVEN HOSE REEL: 100 FT (¾ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
ELECTRIC MOTOR DRIVEN HOSE REEL: 100 FT (¾ IN I.D.), 1,000 PSI MAX OP PRESSURE, IRON
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.
Technical Specs
Item Electric Motor Driven Hose Reel
Motor Type Magnetic
Maximum Operating Pressure 1,000 psi
Drive Type Motor Driven
Mounting Location Bench, Floor, Truck, Wall
Overall Length 17 3/4 in
For Dual Hose Not For Dual Hose
Includes Gooseneck Gooseneck Included
Reel Finish Powder Coated
Horsepower 1/3 hp
Swivel Outlet Gender Female
Swivel Material Iron
Swivel Outlet Size 3/4 in
Swivel Inlet Type NPT
Swivel Inlet Size 3/4 in
Seal Material TFE/P
Mount Base Height 12 5/8 in
Mount Base Width 17 in
Reel Width 12 in
Product Type Electric Motor Driven Hose Reel
Hose Reel Primary Application Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown
Motor Voltage 12V DC
Hose Capacity 100 ft (3/4 in ID)
Includes Hose Hose Not Included
Overall Height 20 1/4 in
Overall Width 23 7/8 in
Enclosed Not Enclosed
Reel Material Steel
Reel Colour Red
Hazardous Location Not For Hazardous Location
Maximum Operating Temperature 210 Degrees F
Swivel Outlet Type NPT
Swivel Outlet Thread Size 3/4"-14
Swivel Inlet Gender Female
Swivel Inlet Thread Size 3/4"-14
Bearing Construction Permanently Lubricated
Base Motion Type Stationary
Reel Diameter 6 3/8 in
Latch Type Locking
Country of Origin United States
(subject to change)
Alternate Products
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,494.51
/ EACH