Product ITEM is unavailable. See products from the same category below.
Manually Retracting Utility Knives
These utility knives have blades that can be manually extended or retracted. The blade pulls into the handle for safe transport and storage. Only one corner of the blade is exposed at a time, so the blade can be flipped to the fresh cutting edge when the first one dulls. Utility knives make pull cuts using small, disposable blades attached to the knife handle. They score drywall and insulation and cut cardboard, plastic sheeting, card stock, cord, and more.
This utility knife measures 4.13 length x 0.96 inches width and has a thickness of 0.28 inches. It has a white polypropylene handle and six stainless steel snap-off blades.
This utility knife measures 4.13 length x 0.96 inches width and has a thickness of 0.28 inches. It has a white polypropylene handle and six stainless steel snap-off blades.
This utility knife has a width of 3 inch, and a length of 6 inch. The metal handle is grey and has a straight style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, cardboard, insulation, plastic, sheeting, shingles, shrink wrap, Tyvek, wire and includes three replacement blades, utility blades, and three blades.
This utility knife has a width of 3 inch, and a length of 6 inch. The metal handle is grey and has a straight style/type. In addition, it is made of steel and is tether ready. This utility knife is designed for: multipurpose use, cardboard, insulation, plastic, sheeting, shingles, shrink wrap, Tyvek, wire and includes three replacement blades, utility blades, and three blades.
This box cutter has a width of 2 inch, and a length of 4½ inch. The aluminum handle is silver and has a standard style/type. In addition, it is made of steel and is not tether ready. This box cutter is designed for: multipurpose use, metal and includes blade, single edge blades, and one blade.
This box cutter has a width of 2 inch, and a length of 4½ inch. The aluminum handle is silver and has a standard style/type. In addition, it is made of steel and is not tether ready. This box cutter is designed for: multipurpose use, metal and includes blade, single edge blades, and one blade.
This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is green with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, tape and includes metal guard, safety point blade blades, and one blade.
This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is green with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, tape and includes metal guard, safety point blade blades, and one blade.
This general purpose utility knife is ambidextrous and self-retracting. It measures 6 33/64 length x 57/64 width x 1 13/32 inches thick. It has bail screw blade changes, stores five blades, has two positions, and has an ergonomic, red metal handle with a lanyard hole.
This general purpose utility knife is ambidextrous and self-retracting. It measures 6 33/64 length x 57/64 width x 1 13/32 inches thick. It has bail screw blade changes, stores five blades, has two positions, and has an ergonomic, red metal handle with a lanyard hole.
This yellow utility knife measures 5.14 length x 0.41 inches width and has a thickness of 0.63 inches. It has an ABS plastic handle and a 9mm standard-duty, stainless steel blade. It features a positive slide lock, a moulded handle, and a pocket clip.
This yellow utility knife measures 5.14 length x 0.41 inches width and has a thickness of 0.63 inches. It has an ABS plastic handle and a 9mm standard-duty, stainless steel blade. It features a positive slide lock, a moulded handle, and a pocket clip.
Handsaver heavy-duty auto-lock retractable utility knife. Quick and easy blade change requires no tools. Universal handle for right or left handed use.
Handsaver heavy-duty auto-lock retractable utility knife. Quick and easy blade change requires no tools. Universal handle for right or left handed use.
This square point industrial utility knife measures eight length x 1/2 inches width and has a thickness of 3/4 inches. It has a polypropylene, yellow and green handle and a high carbon blade. The blade has a length of 3 7/8 inches and a thickness of 0.05 inches. It is heat-treated, ground, honed, polished, and sharpened.
This square point industrial utility knife measures eight length x 1/2 inches width and has a thickness of 3/4 inches. It has a polypropylene, yellow and green handle and a high carbon blade. The blade has a length of 3 7/8 inches and a thickness of 0.05 inches. It is heat-treated, ground, honed, polished, and sharpened.
Front loading with retractable blade, blade storage in rear, with three 11-921 heavy-duty blades, die-cast aluminum handle. 3 blade positions, string cutting feature, blade does not have to be exposed.
Front loading with retractable blade, blade storage in rear, with three 11-921 heavy-duty blades, die-cast aluminum handle. 3 blade positions, string cutting feature, blade does not have to be exposed.
This safety knife is made of stainless steel. This safety knife is designed for: cutting, cord, foil, tape, yarn and includes 100 blades, trapezoid blades, 100 blades.
This safety knife is made of stainless steel. This safety knife is designed for: cutting, cord, foil, tape, yarn and includes 100 blades, trapezoid blades, 100 blades.
This utility knife has a width of 1½ inch, and a length of 2 inch. The plastic handle is yellow and has a flat style/type. In addition, it is made of stainless steel and is tether ready. This utility knife is designed for: multipurpose use, and includes one blade.
This utility knife has a width of 1½ inch, and a length of 2 inch. The plastic handle is yellow and has a flat style/type. In addition, it is made of stainless steel and is tether ready. This utility knife is designed for: multipurpose use, and includes one blade.
This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is red with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, tape and includes metal guard, safety point blade blades, and one blade.
This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is red with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, tape and includes metal guard, safety point blade blades, and one blade.
This utility knife has a width of 1½ inch, and a length of 6 inch. The zinc alloy handle is silver and has a straight style/type. In addition, it is made of steel. This utility knife is designed for: multipurpose use, and includes replacement blade, utility blades, and three blades.
This utility knife has a width of 1½ inch, and a length of 6 inch. The zinc alloy handle is silver and has a straight style/type. In addition, it is made of steel. This utility knife is designed for: multipurpose use, and includes replacement blade, utility blades, and three blades.
This Lockback Pocket Knife features a stainless steel blade for a sharp, durable edge. The lockback design securely locks the blade open for tough cuts and heavy use. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.. It measures 7.25 length x 0.75 inches width and is 1.25 inches in height.
This Lockback Pocket Knife features a stainless steel blade for a sharp, durable edge. The lockback design securely locks the blade open for tough cuts and heavy use. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.. It measures 7.25 length x 0.75 inches width and is 1.25 inches in height.
This utility knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is black and has a straight style/type. In addition, it is made of ceramic, and is tether ready. This utility knife is designed for: multipurpose use, banding, pallet wrap, plastic components, raw materials and includes one blade.
This utility knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is black and has a straight style/type. In addition, it is made of ceramic, and is tether ready. This utility knife is designed for: multipurpose use, banding, pallet wrap, plastic components, raw materials and includes one blade.
This ripper has a width of ¼ inch, and a length of 7⅝ inch. The handle has an ergonomic style/type. This ripper is designed for: cutting, cord, felt, film, foil, yarn.
This ripper has a width of ¼ inch, and a length of 7⅝ inch. The handle has an ergonomic style/type. This ripper is designed for: cutting, cord, felt, film, foil, yarn.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.