!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX CUTTER, 4 1/2 IN OVERALL L, STEEL STANDARD TIP, PLAIN, ALUMINUM, 12 PK

BOX CUTTER, 4 1/2 IN OVERALL L, STEEL STANDARD TIP, PLAIN, ALUMINUM, 12 PK

PACIFIC HANDY CUTTER, INC

BOX CUTTER, 4 1/2 IN OVERALL L, STEEL STANDARD TIP, PLAIN, ALUMINUM, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX CUTTER, 4 1/2 IN OVERALL L, STEEL STANDARD TIP, PLAIN, ALUMINUM, 12 PK

BOX CUTTER, 4 1/2 IN OVERALL L, STEEL STANDARD TIP, PLAIN, ALUMINUM, 12 PK

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.80 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCHC900
  • Mfr. Model # HC900
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.6 lbs

Product Details

This box cutter has a width of 2 inch, and a length of 4½ inch. The aluminum handle is silver and has a standard style/type. In addition, it is made of steel and is not tether ready. This box cutter is designed for: multipurpose use, metal and includes blade, single edge blades, and one blade.

Technical Specs

  • ItemBox Cutter
  • Blade MaterialSteel
  • Grip TypePlain
  • Number of Blades Stored0
  • Handle ColourSilver
  • Handle StyleStandard
  • Metal DetectableMetal Detectable
  • Other Material ApplicationsMetal
  • Overall Thickness1 in
  • Overall Width2 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypePlain
  • Blade ShapeStraight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesBlade
  • Package Quantity12
  • Blade Change Method Quick-Change
  • Blade Projection Length 3/8 in
  • Number of Blades Included 1
  • Handle Material Aluminum
  • Hand Orientation Ambidextrous
  • Tether Ready Not Tether Ready
  • Blade Type Included Single Edge
  • Agrafe incluse Pocket Clip Not Included
  • Overall Length 4 1/2 in
  • Manufacturer Model Number of Included Blade RB009
  • Application Multipurpose
  • Blade Operation Manual Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Knife Type Handy Cutter
  • Retractable Blade Blade Not Retractable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list