UTILITY KNIFE, WHT, 6 SNAP-OFF BLADES, 4.13 X 0.94 IN, 0.28 IN THICK, POLYPROPYLENE/STAINLESS STEEL
UTILITY KNIFE, WHT, 6 SNAP-OFF BLADES, 4.13 X 0.94 IN, 0.28 IN THICK, POLYPROPYLENE/STAINLESS STEEL
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility knife measures 4.13 length x 0.96 inches width and has a thickness of 0.28 inches. It has a white polypropylene handle and six stainless steel snap-off blades.
Technical Specs
Item Utility Knife
Blade Material Steel
Number of Blades Stored 0
Handle Colour Black, Grey
Blade Type Included Snap-Off
Overall Length 4 in
Replaceable Blade Replaceable Blade
Blade Edge Type Plain
For Cutting Cardboard For Cutting Cardboard
Includes (6) Blades
Package Quantity 1
Blade Change Method Quick-Change
Number of Blades Included 1
Handle Material Steel
Handle Style Plain
Overall Thickness 0.12 in
Overall Width 1 in
Application Multipurpose
Blade Operation Fixed
For Cutting Paper For Cutting Paper
Knife Type Snap-Off Carton Cutter
Country of Origin Japan
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.28
/ PKG