!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKBACK KNIFE, FOLDABLE, LANYARD HOLE, RED, 7.25 X 0.75 IN, 1.25 IN THICK, STAINLESS STEEL/NYLON

LOCKBACK KNIFE, FOLDABLE, LANYARD HOLE, RED, 7.25 X 0.75 IN, 1.25 IN THICK, STAINLESS STEEL/NYLON

MILWAUKEE

LOCKBACK KNIFE, FOLDABLE, LANYARD HOLE, RED, 7.25 X 0.75 IN, 1.25 IN THICK, STAINLESS STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LOCKBACK KNIFE, FOLDABLE, LANYARD HOLE, RED, 7.25 X 0.75 IN, 1.25 IN THICK, STAINLESS STEEL/NYLON

LOCKBACK KNIFE, FOLDABLE, LANYARD HOLE, RED, 7.25 X 0.75 IN, 1.25 IN THICK, STAINLESS STEEL/NYLON

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1940
  • Mfr. Model # 48-22-1940
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This Lockback Pocket Knife features a stainless steel blade for a sharp, durable edge. The lockback design securely locks the blade open for tough cuts and heavy use. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.. It measures 7.25 length x 0.75 inches width and is 1.25 inches in height.

Technical Specs

  • ItemLockback Pocket Knife,3" SS Blade
  • Blade Edge TypeSharp Durable
  • Blade MaterialSTAINLESS STEEL
  • Blade Positions3
  • Blade Type IncludedPocket Knife
  • Handle ColourRED
  • IncludesLanyard Hole
  • Includes Pocket ClipNo
  • Manufacturer Model Number of Included Blade48-22-1940
  • Overall Length7.25
  • Overall Width0.75
  • StandardsNA
  • BladeSteel Standard Tip
  • Length- Overall/Blade Projection7-1/4"
  • Application CUTTING
  • Blade Projection Length 3"
  • Blade Operation Retractable
  • Blade Tip Standard
  • Grainger Part Number of Included Blade MTL48-22-1940
  • Handle Material Ergonomic Glass-Filled Nylon Handle
  • Includes Cushioned Grip No
  • Knife Type Pocket Knife
  • Number of Blades Included 1
  • Overall Thickness 1.25
  • Retractable Blade Yes
  • Tether Ready Yes
  • Knife Features Reversible Wire Form Belt Clip: Lockback Design

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list