!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, SELF-RETRACTING, 6 33/64X57/64X1 13/32 IN, METAL

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, SELF-RETRACTING, 6 33/64X57/64X1 13/32 IN, METAL

MILWAUKEE

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, SELF-RETRACTING, 6 33/64X57/64X1 13/32 IN, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, SELF-RETRACTING, 6 33/64X57/64X1 13/32 IN, METAL

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, SELF-RETRACTING, 6 33/64X57/64X1 13/32 IN, METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1512
  • Mfr. Model # 48-22-1512
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This general purpose utility knife is ambidextrous and self-retracting. It measures 6 33/64 length x 57/64 width x 1 13/32 inches thick. It has bail screw blade changes, stores five blades, has two positions, and has an ergonomic, red metal handle with a lanyard hole.

Technical Specs

  • ItemUtility Knife
  • Blade MaterialBi-Metal, Titanium (Edge)
  • Number of Blades Stored5
  • Handle ColourRed
  • Metal DetectableMetal Detectable
  • Overall Thickness1.37 in
  • Overall Width1 in
  • ApplicationGeneral Purpose
  • Blade OperationRetractable
  • Blade ShapeStraight
  • Package Quantity1
  • Blade Tip Standard
  • Number of Blades Included 1
  • Handle Material Metal
  • Handle Style Straight
  • Blade Type Included Utility
  • Overall Length 6 1/2 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Plain
  • Blade Positions 2
  • Knife Type Retractable Utility Knife
  • Retractable Blade Retractable Blade
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list