UTILITY KNIFE, 2 IN OVERALL L, STAINLESS STEEL STANDARD TIP, PLASTIC, YELLOW, NON-CHANGEABLE
UTILITY KNIFE, 2 IN OVERALL L, STAINLESS STEEL STANDARD TIP, PLASTIC, YELLOW, NON-CHANGEABLE
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility knife has a width of 1½ inch, and a length of 2 inch. The plastic handle is yellow and has a flat style/type. In addition, it is made of stainless steel and is tether ready. This utility knife is designed for: multipurpose use, and includes one blade.
Technical Specs
Item Utility Knife
Blade Tip Standard
Number of Blades Included 1
Handle Material Plastic
Hand Orientation Right-Handed
Tether Ready Tether Ready
Blade Type Included Utility
Overall Thickness 0.25 in
Overall Width 1 1/2 in
Application Multipurpose
Blade Positions 1
For Cutting Cork For Cutting Cork
For Cutting Leather For Cutting Leather
For Cutting Plastic For Cutting Plastic
Knife Type Multipurpose Knife
Blade Change Method Non-Changeable
Blade Material Stainless Steel
Number of Blades Stored 0
Handle Colour Yellow
Handle Style Flat
Metal Detectable Not Metal Detectable
Includes Pocket Clip Pocket Clip Not Included
Overall Length 2 in
Replaceable Blade Blade Not Replaceable
Blade Operation Manual Retracting
For Cutting Cardboard For Cutting Cardboard
For Cutting Fabric For Cutting Fabric
For Cutting Paper For Cutting Paper
For Cutting Rubber For Cutting Rubber
Retractable Blade Retractable Blade
Country of Origin Japan
(subject to change)