!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 6 IN OVERALL L, STEEL BLUNT TIP, PLAIN, PLASTIC, RED

SAFETY KNIFE, 6 IN OVERALL L, STEEL BLUNT TIP, PLAIN, PLASTIC, RED

PACIFIC HANDY CUTTER, INC

SAFETY KNIFE, 6 IN OVERALL L, STEEL BLUNT TIP, PLAIN, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 6 IN OVERALL L, STEEL BLUNT TIP, PLAIN, PLASTIC, RED

SAFETY KNIFE, 6 IN OVERALL L, STEEL BLUNT TIP, PLAIN, PLASTIC, RED

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCS4L
  • Mfr. Model # S4L
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.11 lbs

Product Details

This safety knife has a width of 1¼ inch, and a length of 6 inch. The plastic handle is red with an ergonomic style/type. In addition, it is made of steel and is tether ready. This safety knife is designed for: multipurpose use, boxes, plastic strapping, tape and includes metal guard, safety point blade blades, and one blade.

Technical Specs

  • ItemSafety Knife
  • Blade TipBlunt
  • Blade Projection Length5/8 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationLeft-Handed
  • Tether ReadyTether Ready
  • Blade Type IncludedSafety Point Blade
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included BladeSP-017
  • ApplicationMultipurpose
  • Blade Positions3
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesMetal Guard
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Plain
  • Number of Blades Stored 5
  • Handle Colour Red
  • Handle Style Ergonomic
  • Metal Detectable Metal Detectable
  • Other Material Applications Boxes, Plastic Strapping, Tape
  • Overall Thickness 0.63 in
  • Overall Width 1 1/4 in
  • Replaceable Blade Blade Not Replaceable
  • Blade Operation Manual Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Package Quantity 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list