!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 1¼ IN OVERALL W, ALUMINUM, ORANGE, TOOLS NEEDED

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 1¼ IN OVERALL W, ALUMINUM, ORANGE, TOOLS NEEDED

STANLEY

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 1¼ IN OVERALL W, ALUMINUM, ORANGE, TOOLS NEEDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 1¼ IN OVERALL W, ALUMINUM, ORANGE, TOOLS NEEDED

SAFETY KNIFE, 6 IN OVERALL L, TEXTURED, 1¼ IN OVERALL W, ALUMINUM, ORANGE, TOOLS NEEDED

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-189C
  • Mfr. Model # 10-189C
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.32 lbs

Product Details

5-5/8 inches interlock self-retracting knife. Interlock nose design secures blade safely between knife halves. Safety orange, die-cast zinc body. Includes one 11-987 round point replacement blade (in handle).

Technical Specs

  • ItemSafety Knife
  • Blade TipRounded
  • Blade Projection Length2 1/8 in
  • Number of Blades Included1
  • Handle MaterialAluminum
  • Hand OrientationRight-Handed
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included Blade11-987
  • ApplicationMultipurpose
  • Blade Positions1
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesReplacement Blade
  • Package Quantity2
  • Blade Change Method Tools Needed
  • Blade Material Steel
  • Grip Type Textured
  • Number of Blades Stored 10
  • Handle Colour Orange
  • Handle Style Contoured
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Boxes, Cartons, Slitting Tape
  • Overall Thickness 19 mm
  • Overall Width 1 1/4 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Self-Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Knife Type Spring Loaded Blade
  • Retractable Blade Retractable Blade
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories