!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BLADE, 1 11/16 IN BLADE L, 3/4 IN BLADE W, STEEL, 100 PK

SAFETY BLADE, 1 11/16 IN BLADE L, 3/4 IN BLADE W, STEEL, 100 PK

PACIFIC HANDY CUTTER, INC

SAFETY BLADE, 1 11/16 IN BLADE L, 3/4 IN BLADE W, STEEL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BLADE, 1 11/16 IN BLADE L, 3/4 IN BLADE W, STEEL, 100 PK

SAFETY BLADE, 1 11/16 IN BLADE L, 3/4 IN BLADE W, STEEL, 100 PK

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCSP017
  • Mfr. Model # SP017
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.45 lbs

Product Details

This safety blade has a width of ¾ inch, and a length of 1 11/16 inch, and is compatible with AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8. In addition, it is made of steel. This safety blade is designed for: cardboard, corrugate, fabric, paper, plastic straps, rope, rubber, shrink wrap, twine, general purpose, 100 blades.

Technical Specs

  • ItemSafety Blade
  • Blade Length1 11/16 in
  • Blade Thickness0.015625 in
  • Blade Width3/4 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points2
  • Number of Cutting Edges1
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Blunt
  • Compatible with Manufacturer Model Number AR3, EZ1, EZ2+, EZ3, EZ4, EZ7, EZAR, GSC3, RZ3, S4, S4S, S5, S7, S8
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Material Application Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list