!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Knit Material
Glove Construction
Cuff Style
Size- Alpha
Size- Numeric
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Inspection Gloves

Inspection gloves prevent finger oils, smudges, or marks from being left on fragile, clean, or sensitive materials.

https://catalogue.grainger.ca/?hybris=true

 102  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPERIOR GLOVE
  • SUPERIOR ML40 LIGHTWEIGHT REVERSIBLE INSPECTION GLOVE, UNIVERSAL, COTTON, NYLON, KNIT
  • Item # SUGML40
  • Mfr. Model # ML40
  • EHC: EHC :
  • These Superior ML40 lightweight reversible inspection gloves are universal size and are made of cotton and nylon. Glove liners are worn inside other gloves to add a layer of protection, provide a better fit, and/or increase comfort. They are also used to absorb moisture and provide insulation to keep hands warm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THERMAKNIT
  • ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED
  • Item # ANL78-101
  • Mfr. Model # 78-101
  • EHC: EHC :
  • This blue Cold Weather glove is made of thermolite and is universal size. It meets the standards for ANSI ABR 3, CE 0493, Category III, EN 388:2016 +A1:2018 214xA, REACH Compliant and features improved insulation, comfortable wear. They feature knit cuffs, 8 4/5 to 10-inch length, and thumbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 899
  • SUPERIOR GLOVE
  • INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12
  • Item # SUGML80K
  • Mfr. Model # ML80K
  • EHC: EHC :
  • These inspector gloves are form-fitting and hand-to-hand reversible. They are 100% cotton and can also be used as liners for rubber gloves to absorb perspiration. They come in a natural colour in a package of 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • WATSON GLOVES
  • BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF
  • Item # WAT609
  • Mfr. Model # 609
  • EHC: EHC :
  • These black, universal sized, thermal insulating invista thermolite, woolly mammoth gloves have a nine-inch length with a seamless knitted cuff. They have both left-handed and right-handed styles. They have a snug-fitting wrist and are resistant to cold, which makes them suitable for cold-weather activities, outdoor recreation, and food retailing applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 883
  • RONCO
  • NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF
  • Item # RON63-150-10
  • Mfr. Model # 63-150-10
  • EHC: EHC :
  • These CFIA-certified, white, nylon inspection gloves have a 255-millimetre length with an unhemmed cuff. These gloves have a colour-coded wrist strap for easy identification and scratch or smudge protection. They are suitable for electronics, assembly or finished goods, delicate handling, general labour, and quality control applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SALISBURY
  • 89/4702 WINTER LINERS, RUST, ACRYLIC NYLON
  • Item # SAL89/4702
  • Mfr. Model # 89/4702-ES
  • EHC: EHC :
  • This rust glove is made of acrylic nylon. It features liners absorb perspiration from hands, winter blend, rust color, 85% acrylic 15% nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • PARADE GLOVES, SZ L, WHITE, COTTON, PKG 12
  • Item # SUGLL100-9
  • Mfr. Model # LL100-9
  • EHC: EHC :
  • These safety inspector gloves are made out of 100% cotton. They are hand-to-hand reversible and form-fitting. These white size large gloves can be used as liners for rubber gloves to absorb perspiration. They are sold in a package of 12.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • SUPERIOR GLOVE
  • SUPERIOR ML80 REVERSIBLE INSPECTION GLOVE, UNIVERSAL SIZE, COTTON, NYLON, KNIT
  • Item # SUGML80-12
  • Mfr. Model # ML80-12
  • EHC: EHC :
  • These Superior ML80 reversible inspection gloves are universal size and are made of cotton and nylon. Glove liners are worn inside other gloves to add a layer of protection, provide a better fit, and/or increase comfort. They are also used to absorb moisture and provide insulation to keep hands warm.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12
  • Item # SUGLL80-12
  • Mfr. Model # LL80-12
  • EHC: EHC :
  • These women's parade gloves are 100% cotton and you get 12 in a package. They can be used as liners for rubber gloves to absorb perspiration. They come in a neutral colour, are form-fitting, and hand to hand reversible.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • SUPERIOR GLOVE
  • PARADE GLOVES, SZ M, WHITE, COTTON, PKG 12
  • Item # SUGLL100-8
  • Mfr. Model # LL100-8
  • EHC: EHC :
  • These white parade gloves are made out of 100% cotton. They are size medium and come in a package of 12. They are hand-to-hand reversible, form-fitting, and can be used as liners for rubber gloves to absorb perspiration.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 884
  • WATSON GLOVES
  • LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC
  • Item # WAT2051S
  • Mfr. Model # 2051-S
  • EHC: EHC :
  • These small, acrylic, luxury line gloves have an 8 1/2-inch length with a seamless knitted cuff. They have both left-handed and right-handed styles. These gloves have a high-visibility, napped thermal interior and a snug-fitting wrist, which makes them suitable for general outdoor construction, cold storage, and outdoor activities.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list