!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF

BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF

WATSON GLOVES

BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF

BLACK MAGIC GLOVES, UNIVERSAL, BLACK, 9 IN, SEAMLESS KNITTED CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT609
  • Mfr. Model # 609
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 883
  • Shipping Weight 0.1 lbs

Product Details

These black, universal sized, thermal insulating invista thermolite, woolly mammoth gloves have a nine-inch length with a seamless knitted cuff. They have both left-handed and right-handed styles. They have a snug-fitting wrist and are resistant to cold, which makes them suitable for cold-weather activities, outdoor recreation, and food retailing applications.

Technical Specs

  • ItemGlove
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove FeaturesProvides Warmth and Comfort in Cold Conditions, Snug-Fitting Wrist Keeps Out Dirt and Debris
  • Glove Insulation MaterialInvista Thermolite(R)
  • Glove MaterialsInvista Thermolite(R)
  • Glove StyleKnit
  • Series609
  • Anti-StaticNo
  • Glove Liner TypeInsulating
  • Latex-FreeNo
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Level Not Tested
  • Fabric Weight 20 oz.
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 9 in
  • Glove Size Universal
  • Insulated Yes
  • Stitching Material Invista Thermolite(R)
  • Colour Black
  • Hand Protection Style Glove
  • Silicone-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list