!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12

INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12

SUPERIOR GLOVE

INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12

INTERLOCK INSPECTOR GLOVES, NATURAL, COTTON, PKG 12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.05 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGML80K
  • Mfr. Model # ML80K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.76 lbs

Product Details

These inspector gloves are form-fitting and hand-to-hand reversible. They are 100% cotton and can also be used as liners for rubber gloves to absorb perspiration. They come in a natural colour in a package of 12.

Technical Specs

  • ItemHeavyweight Inspector Glove
  • StandardsCFIA Compliant
  • Cuff StyleKnit
  • Size- AlphaUniversal
  • Glove FeaturesHeavyweight, Unbleached Cotton Polyester Fabric That Provides Durability and Dexterity, Snug Knit Wrists Keep Gloves Firmly in Place and Stop Debris From Entering The Glove
  • Silicone-FreeNo
  • Knit Material Cotton Polyester
  • Vibration Dampening Method None
  • Latex-Free No
  • Reversible Yes
  • Touchscreen Compatible No
  • Palm Material Cotton Polyester
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list