!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED

ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED

THERMAKNIT

ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED

ACTIVARMR 78-101 COLD WEATHER GLOVES, ANSI/ISEA ABRASION LEVEL 3, BL, INSULATED

THERMAKNIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.86 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL78-101
  • Mfr. Model # 78-101
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 899
  • Shipping Weight 0.08 lbs

Product Details

This blue Cold Weather glove is made of thermolite and is universal size. It meets the standards for ANSI ABR 3, CE 0493, Category III, EN 388:2016 +A1:2018 214xA, REACH Compliant and features improved insulation, comfortable wear. They feature knit cuffs, 8 4/5 to 10-inch length, and thumbs.

Technical Specs

  • ItemCold Weather Gloves
  • Cuff StyleKnit
  • Glove ConstructionSeamless Knit
  • Glove Hand StyleAmbidextrous
  • Glove MaterialsThermolite
  • InsulatedYes
  • StandardsANSI ABR 3, CE 0493, Category III, EN 388:2016 +A1:2018 214XA, EN407:2020 X1XXXX, EN 511:2006 010, EN ISO 21420:2020, REACH Compliant
  • ColourBlue
  • Silicone-FreeNo
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 214XA
  • Glove Features Improved Insulation, Comfortable Wear
  • Glove Length 8 4/5 to 10 in
  • Glove Size Universal
  • Series ACTIVARMR 78-101
  • Anti-Static No
  • Glove Liner Type Insulating
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms