!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC

LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC

WATSON GLOVES

LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC

LUXURY LINE GLOVES, S, 8½ IN, SEAMLESS KNITTED CUFF, ACRYLIC

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2051S
  • Mfr. Model # 2051-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.106 lbs

Product Details

These small, acrylic, luxury line gloves have an 8 1/2-inch length with a seamless knitted cuff. They have both left-handed and right-handed styles. These gloves have a high-visibility, napped thermal interior and a snug-fitting wrist, which makes them suitable for general outdoor construction, cold storage, and outdoor activities.

Technical Specs

  • ItemGlove Liner
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove FeaturesHigh Visibility
  • Glove Insulation MaterialNapped Thermal
  • Glove MaterialsAcrylic
  • Glove StyleKnit
  • Stitching MaterialArcylic
  • ColourHigh-Visibility Safety Yellow
  • Hand Protection StyleGlove
  • Silicone-FreeNo
  • Glove PerformanceHigh Visibility
  • ANSI/ISEA Abrasion Level Not Tested
  • Fabric Weight 20 oz.
  • Glove Construction Seamless Knit
  • Glove Hand Style Left and Right
  • Glove Length 8 1/2 in
  • Glove Size S
  • Insulated Yes
  • Anti-Static No
  • Glove Liner Type Insulating
  • Latex-Free No
  • Touchscreen Compatible No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list