!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12

WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12

SUPERIOR GLOVE

WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12

WOMENS PARADE GLOVES, NATURAL, COTTON, PKG 12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.08 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGLL80-12
  • Mfr. Model # LL80-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 884
  • Shipping Weight 0.51 lbs

Product Details

These women's parade gloves are 100% cotton and you get 12 in a package. They can be used as liners for rubber gloves to absorb perspiration. They come in a neutral colour, are form-fitting, and hand to hand reversible.

Technical Specs

  • ItemWomen's Fit Cotton/Poly Inspector Glove
  • StandardsCFIA Approved
  • Cuff StyleSlip-On
  • Size- Numeric12
  • Glove Lining MaterialCotton, Nylon
  • Glove FeaturesPrevents Contamination Including Fingerprints, Oils, and Scratches, Cotton/Poly Jersey Knit is Extremely Absorbent, Can be Worn Underneath Other Gloves as a Liner, CFIA Approved for Food Handling, Also Available in Men's Style (ML80)
  • Silicone-FreeNo
  • Palm MaterialCotton, Polyester
  • Knit Material Cotton, Nylon
  • Vibration Dampening Method None
  • Latex-Free No
  • Size- Alpha 3XL
  • Reversible Yes
  • Touchscreen Compatible No
  • Colour Brown
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list