!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF

NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF

RONCO

NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF

NYLON INSPECTION GLOVES, WHITE, 255 MM, UNHEMMED CUFF

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.12 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON63-150-10
  • Mfr. Model # 63-150-10
  • UNSPSC # 48102107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These CFIA-certified, white, nylon inspection gloves have a 255-millimetre length with an unhemmed cuff. These gloves have a colour-coded wrist strap for easy identification and scratch or smudge protection. They are suitable for electronics, assembly or finished goods, delicate handling, general labour, and quality control applications.

Technical Specs

  • ItemGlove
  • Glove FeaturesClean and Lint Free for Lint Free applications, Snug fit for excellent dexterity, Protects products against scratches and smudges, Prevents fingerprint marks on products, Extra thin for sensitive touch, Effective as a glove liner
  • Glove MaterialsNylon
  • ColourWhite
  • Cuff Style Hemmed
  • Glove Length 10 in
  • Standards CFIA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms