!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Blade Diameter
Oscillation
Number of Speeds
Voltage
Phase
Motor HP
Fan Mounting Location
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Wall-Mount Fans

Industrial wall-mount fans attach to a wall, ceiling, or beam so they won't take up floor space, block traffic flow, or create a tripping hazard. These air circulators are often used for cooling people, machinery, and products in aisles, tight spaces, and busy areas of manufacturing plants, warehouses, and shipping operations. Made of heavy-gauge materials suitable for daily use, these axial fans have a powerful motor that drives the fan blades to move large volumes of air and feature high-performance bearings for a long life. A guard encloses the fan blades to help protect them from damage and prevent injuries from accidental contact.

https://catalogue.grainger.ca/?hybris=true

70 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 2,460/3,480 CFM, 120V AC, 1/5 HP MOTOR HP
  • Item # GGE6ALE7
  • Mfr. Model # 6ALE7
  • EHC: EHC :
  • Air circulator, commercial, non-oscillating, unassembled, drive type direct, propeller dia 18 in, propeller material aluminum, CFM low 2460, CFM high 3480, 120 voltage, 60 Hz, 1 phase, operating amps 1.88/1.36, motor type permanent split capacitor, motor

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • AIRMASTER FAN
  • LIGHT-DUTY INDUSTRIAL FAN, 12 IN BLADE DIAMETER, 1,300/1,550/1,855 CFM, 115V AC
  • Item # GUS2HYH1
  • Mfr. Model # 78971
  • EHC: EHC :
  • This industrial fan includes pull cord speed selection switch, and is made of steel. It measures 16 inch width, 16 inch height, 8 inch depth, with a six-foot cord. This industrial fan has one phase, is 115 volts AC, is ceiling/wall mountable, has three speeds, is direct drive, has ball bearings, 1,300/1,550/1,855 cfm air flow, 0.5 Amps, 57.5 watts, 62/60/58 dBA, and 60 Hz, and 1/16 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2,600/3,700 CFM, 120V AC, ⅛ HP MOTOR HP
  • Item # GGE2LY99
  • Mfr. Model # 2LY99
  • EHC: EHC :
  • Air Circulator, Nonoscillating, Unassembled Commercial Wall/Ceiling Mount, Propeller Dia 20 In, CFM Low 2600, CFM High 3700, 400/350 Air Velocity (FPM) @ 20 Ft, 22 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 2.1/1.5, Motor Enclos

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • WALL MOUNTED OSCILLATING FAN, 30 IN BLADE DIA, 7,260/8,200 CFM, 115V AC, ½ HP MOTOR HP
  • Item # GGE6ALF1
  • Mfr. Model # 6ALF1
  • EHC: EHC :
  • Air circulator, commercial, oscillating, unassembled, drive type direct, propeller dia 30 in, propeller material aluminum, CFM low 7200, CFM high 8130, 115 voltage, 60 Hz, 1 phase, operating amps 4.3/3.6, motor type permanent split capacitor, motor HP 1/2

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • AIRMASTER FAN
  • LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 3,346/3,824/4,550 CFM, 115V AC
  • Item # WWG2HYH2
  • Mfr. Model # 78972
  • EHC: EHC :
  • This industrial fan includes pull cord speed selection switch, wall mounting bracket, and is made of steel. It measures 23 inch width, 22 inch height, 9 inch depth, with a eight-foot cord. This industrial fan has one phase, is 115 volts AC, is ceiling/wall mountable, has three speeds, is direct drive, has ball bearings, 3,346/3,824/4,550 cfm air flow, 1.65 Amps, 69/66/63 dBA, and 60 Hz, and ⅛ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP
  • Item # GGE13V401
  • Mfr. Model # 13V401
  • EHC: EHC :
  • Air Circulator, Blade Dia. 18 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 5700, CFM Low 4000, Air Velocity (FPM) @ 20 Ft. 272/230, Motor HP 1/5, Motor RPM 1101/1019, Operating Amps 1.83/1.27, Mounting Location Wall, Fan RPM 1101

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,800/5,450 CFM, 120V AC, ¼ HP MOTOR HP
  • Item # GGE2MA10
  • Mfr. Model # 2MA10
  • EHC: EHC :
  • Air Circulator, Nonoscillating, Unassembled Commercial Wall/Ceiling Mount, Propeller Dia 24 In, CFM Low 3800, CFM High 5450, 590/300 Air Velocity (FPM) @ 20 Ft, 24 Sones @ 0.000-In SP @ 5 Ft, 115 Volts, 60 Hz, 1 Phase, Operating Amps 3.4/2.0, Motor Enclos

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • SCHAEFER
  • STANDARD-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,470 CFM, 115/230V AC, ⅓ HP MOTOR HP
  • Item # WWG6ALD5
  • Mfr. Model # GVK20
  • EHC: EHC :
  • This industrial fan includes wall mount bracket, and is made of steel. It measures 23 inch width, 23 inch height, 14½ inch depth, with a five-foot cord. This industrial fan has one phase, is 115/230 volts AC, is wall mountable, has variable speeds, is direct drive, has ball bearings, 5,470 cfm air flow, 3.8/1.9 Amps, 315, and 60 Hz, and 1/3 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP
  • Item # GGE13V402
  • Mfr. Model # 13V402
  • EHC: EHC :
  • Air Circulator, Blade Dia. 20 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity (FPM) @ 20 Ft. 321/522, Motor HP 1/5, Motor RPM 1097/974, Operating Amps 1.87/1.37, Mounting Location Wall, Fan RPM 1097/

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • INDUSTRIAL PAINTED WASHDOWN FAN, 20 IN BLADE DIA, 4,750 CFM, 115/230V AC, ¼ HP MOTOR HP
  • Item # GFN1VCF9
  • Mfr. Model # 1VCF9
  • EHC: EHC :
  • Air circulator, washdown, non-oscillating, assembled, direct drive type, propeller diameter 20 inch, CFM high 4,700, air velocity at 20 ft 580 FPM, voltage 115/230, 60 Hz, 1 phase, motor enclosure totally enclosed air-over, speeds 1, number of blades 3, m

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TPI INDUSTRIAL
  • WORKSTATION FAN, 12 IN BLADE DIAMETER, 1,120/1,420/1,650 CFM, 120V AC, 1/12 HP MOTOR HP
  • Item # TPIU12TE
  • Mfr. Model # U-12-TE
  • EHC: EHC :
  • This workstation fan includes steel yoke, pull-chain switch, grounded three-prong cordset, and is made of steel. It is grey, features coated steel guards, head rotates 360 Degrees vertically and horizontally, pull chain switch, and measures 14½ inch width, 15¼ inch height, 9½ inch depth, 9½ inch length, with a 10-foot cord. This fan has one phase, is 120 volts AC, is any surface/ceiling/machines/wall/work bench mountable, 1,120/1,420/1,650 cfm air flow, 1.1A, 127, 60 dBA, and 60 Hz, and 1/1

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • INDUSTRIAL STAINLESS STEEL WASHDOWN FAN, 20 IN BLADE DIA, 2,670 CFM, 115V AC, WALL MOUNT
  • Item # WWG2LYW4
  • Mfr. Model # 70830
  • EHC: EHC :
  • Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115, 1 Phase, CFM High 2,670, CFM Low 1,570, Air Velocity (FPM) @ 20 Ft. 225, Motor HP 1/15, Motor RPM 1600, Operating Amps 1.08, Mounting Location Wall, Fan RPM 1600, Commercial, Assembled Assembled, CFM/Watt 22.2, Outside Dia. 22-1/2 In., Includes Stainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1835
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP
  • Item # GGE6ALF0
  • Mfr. Model # 6ALF0
  • EHC: EHC :
  • Air circulator, commercial, oscillating, unassembled, drive type direct, propeller dia 24 in, propeller material aluminum, CFM low 3480, CFM high 6360, 115 voltage, 60 Hz, 1 phase, operating amps 3.0/2.3, motor type permanent split capacitor, motor HP 1/4

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1832
  • DAYTON
  • STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3,325/4,556/5,588 CFM, 115V AC
  • Item # DTN2WCG5
  • Mfr. Model # 20952
  • EHC: EHC :
  • Quiet Dsgn. Air Circulator, Quiet Dsgn., Non-oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 24, CFM Low 3325, CFM Med. 4556, CFM High 5588, Air Velocity (FPM) at 20 Ft. 500/405/315, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list