!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 4,650/7,250 CFM, 120V AC, ¼ HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 4,650/7,250 CFM, 120V AC, ¼ HP MOTOR HP

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 4,650/7,250 CFM, 120V AC, ¼ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 4,650/7,250 CFM, 120V AC, ¼ HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 4,650/7,250 CFM, 120V AC, ¼ HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.73 / CHAQUE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1RWB4
  • Mfr. Model # 1RWB4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1832
  • Shipping Weight 44.0 lbs

Technical Specs

  • ItemIndustrial Fan
  • Base sur roulettesStationnaire
  • Puissance (W)364/220
  • Tension (V)120 VCA
  • Débit d'air4 650/7 250 pi³/min
  • Régime (tr/min)1 100/900
  • Type de montage du ventilateurPlafond, mur
  • Air Velocity @ 20 Ft.715/480 fpm
  • Air Velocity @ 60 Ft.280/250 fpm
  • Niveau sonore77 dB(A)
  • Hz60
  • Isolation de moteurClasse B
  • Protection thermiqueAutomatique
  • Longueur de cordon (ventilateurs)9 pi
  • Height34 1/2 in
  • Profondeur24 po
  • Matériau de lameAluminium thermolaqué
  • Matériau de boîtier (ventilateurs)Acier
  • Matériau de protecteurAcier
  • Nb de conducteurs3
  • Type d'entraînementDirecte
  • ComprendMounting Hardware, Secondary Safety Support Cable, Wall/Ceiling Bracket
  • Diamètre de pale 30 po
  • Oscillant(e) Non oscillant
  • Nb de vitesses 2
  • Phases 1
  • Puissance de moteur (HP) 1/4
  • Ampères 2,9/1,9
  • Vitesse d'air (pi/min) à 10 pi 1 010/680
  • Air Velocity @ 40 Ft. 370/350 fpm
  • Assemblage requis Oui
  • Température ambiante max. 105 Degrees F
  • Boîtier de moteur OPAO (ouvert, auto-ventilé)
  • Type de moteur Bague de déphasage
  • Bearing Type Ball
  • Configuration de fiche NEMA 5-15 P
  • Largeur 33 po
  • Nb de lames 3
  • Diamètre d'arbre 17 mm
  • Couleur Noir
  • Fini de la grille protectrice Noir brillant
  • Ajustement de hauteur Hauteur fixe
  • Normes UL/cUL
  • Applications environnementales Commercial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list