!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 3,510/6,400 CFM, 115V AC, ¼ HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6ALF0
  • Mfr. Model # 6ALF0
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1832
  • Shipping Weight 49.8 lbs

Product Details

Air circulator, commercial, oscillating, unassembled, drive type direct, propeller dia 24 in, propeller material aluminum, CFM low 3480, CFM high 6360, 115 voltage, 60 Hz, 1 phase, operating amps 3.0/2.3, motor type permanent split capacitor, motor HP 1/4

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts300/220
  • Voltage115V AC
  • Air Flow3,510/6,400 cfm
  • RPM1,100/850
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.440/285 fpm
  • Air Velocity @ 60 Ft.192/0 fpm
  • Sound Level74 dBA
  • Hz60 Hz
  • Motor InsulationClass B
  • Thermal ProtectionAutomatic Reset
  • Fan Cord Length10 ft
  • Height40 1/2 in
  • Depth23 7/8 in
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors3
  • Drive TypeDirect Drive
  • IncludesMounting Hardware, Secondary Safety Support Cable, Wall Bracket
  • Product TypeLight-Duty Industrial Fan
  • Blade Diameter 24 in
  • Oscillation Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.8/2.1 A
  • Air Velocity @ 10 Ft. 800/480 fpm
  • Air Velocity @ 40 Ft. 150/100 fpm
  • Assembly Required Assembly Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 27 in
  • Number of Blades 3
  • Shaft Dia. 1/2 in
  • Colour Black
  • Wire Guard Finish Polyester Powder Coated Black
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list