!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 4,000/5,700 CFM, 120V AC, 1/5 HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13V401
  • Mfr. Model # 13V401
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1832
  • Shipping Weight 33.0 lbs

Product Details

Air Circulator, Blade Dia. 18 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 5700, CFM Low 4000, Air Velocity (FPM) @ 20 Ft. 272/230, Motor HP 1/5, Motor RPM 1101/1019, Operating Amps 1.83/1.27, Mounting Location Wall, Fan RPM 1101

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts220/175
  • Voltage120V AC
  • Air Flow4,000/5,700 cfm
  • RPM1,100/925
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.272/230 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width20 1/2 in
  • Number of Blades3
  • Shaft Dia.12 mm
  • ColourBlack
  • Wire Guard FinishPolyester Powder Coated Black
  • Height AdjustmentFixed Height
  • StandardscULus Listed
  • Environmental ApplicationsIndustrial
  • Blade Diameter 18 in
  • Oscillation Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/5 hp
  • Amps 2.0/1.5 A
  • Air Velocity @ 10 Ft. 475/396 fpm
  • Air Velocity @ 40 Ft. 142/132 fpm
  • Sound Level 70/66 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 9 ft
  • Height 37 in
  • Depth 24 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes Mounting Hardware, Secondary Safety Support Cable, Wall Bracket
  • Product Type Light-Duty Industrial Fan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms