This industrial fan includes pull cord speed selection switch, and is made of steel. It measures 16 inch width, 16 inch height, 8 inch depth, with a six-foot cord. This industrial fan has one phase, is 115 volts AC, is ceiling/wall mountable, has three speeds, is direct drive, has ball bearings, 1,300/1,550/1,855 cfm air flow, 0.5 Amps, 57.5 watts, 62/60/58 dBA, and 60 Hz, and 1/16 horsepower.
Technical Specs
ItemIndustrial Fan
Wheeled BaseStationary
Watts57.5 W
Voltage115V AC
Air Flow1,300/1,550/1,855 cfm
RPM1,500
Fan Mounting LocationCeiling, Wall
Sound Level62/60/58 dBA
Hz60 Hz
Motor InsulationClass B
Thermal ProtectionAuto
Fan Cord Length6 ft
Height16 in
Depth8 in
Blade MaterialAluminum
Fan Housing MaterialSteel
Wire Guard FinishNickel Chrome
Drive TypeDirect Drive
IncludesPull Cord Speed Selection Switch
Product TypeLight-Duty Industrial Fan
Blade Diameter12 in
OscillationNon-Oscillating
Number of Speeds3
Phase1
Motor HP1/16 hp
Amps0.5 A
Assembly RequiredAssembly Required
Max. Ambient Temp.105 Degrees F
Motor EnclosureOpen Dripproof
Motor TypeShaded Pole
Bearing TypeBall
NEMA Plug Configuration5-15P
Width16 in
Number of Blades3
Shaft Dia.5/16 in
Guard MaterialSteel
Number of Conductors3
StandardscUL, OSHA
Environmental ApplicationsIndustrial
Country of OriginChina
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.