LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 3,346/3,824/4,550 CFM, 115V AC
LIGHT-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 3,346/3,824/4,550 CFM, 115V AC
AIRMASTER FAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This industrial fan includes pull cord speed selection switch, wall mounting bracket, and is made of steel. It measures 23 inch width, 22 inch height, 9 inch depth, with a eight-foot cord. This industrial fan has one phase, is 115 volts AC, is ceiling/wall mountable, has three speeds, is direct drive, has ball bearings, 3,346/3,824/4,550 cfm air flow, 1.65 Amps, 69/66/63 dBA, and 60 Hz, and ⅛ horsepower.
Technical Specs
Item Industrial Fan
Wheeled Base Stationary
Number of Speeds 3
Phase 1
Motor HP 1/8 hp
Amps 1.65 A
Assembly Required Assembly Required
Max. Ambient Temp. 105 Degrees F
Motor Enclosure Open Dripproof
Motor Type Shaded Pole
Bearing Type Ball
NEMA Plug Configuration 5-15P
Width 23 in
Number of Blades 3
Shaft Dia. 3/8 in
Guard Material Steel
Number of Conductors 3
Standards cUL, OSHA, UL
Environmental Applications Industrial
Blade Diameter 18 in
Oscillation Non-Oscillating
Voltage 115V AC
Air Flow 3,346/3,824/4,550 cfm
RPM 1,600
Fan Mounting Location Ceiling, Wall
Sound Level 69/66/63 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Auto
Fan Cord Length 8 ft
Height 22 in
Depth 9 in
Blade Material Aluminum
Fan Housing Material Steel
Wire Guard Finish Nickel Chrome
Drive Type Direct Drive
Includes Pull Cord Speed Selection Switch, Wall Mounting Bracket
Product Type Light-Duty Industrial Fan
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$246.76
/ EACH