!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP

LIGHT-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 5,100/6,200 CFM, 120V AC, 1/5 HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE13V402
  • Mfr. Model # 13V402
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1832
  • Shipping Weight 35.25 lbs

Product Details

Air Circulator, Blade Dia. 20 In., Stationary, Oscillating, Speeds 2, Voltage 120, 1 Phase, CFM High 6200, CFM Low 5100, Air Velocity (FPM) @ 20 Ft. 321/522, Motor HP 1/5, Motor RPM 1097/974, Operating Amps 1.87/1.37, Mounting Location Wall, Fan RPM 1097/

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts220/180
  • Voltage120V AC
  • Air Flow5,100/6,200 cfm
  • RPM1,100/925
  • Fan Mounting LocationWall
  • Air Velocity @ 20 Ft.321/303 fpm
  • Air Velocity @ 60 Ft.135/41 fpm
  • Sound Level68/65 dBA
  • Hz60 Hz
  • Motor InsulationClass B
  • Thermal ProtectionAutomatic Reset
  • Fan Cord Length9 ft
  • Height39 in
  • Depth24 in
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors3
  • Drive TypeDirect Drive
  • IncludesMounting Hardware, Secondary Safety Support Cable, Wall Bracket
  • Product TypeLight-Duty Industrial Fan
  • Blade Diameter 20 in
  • Oscillation Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/5 hp
  • Amps 2.0/1.6 A
  • Air Velocity @ 10 Ft. 571/522 fpm
  • Air Velocity @ 40 Ft. 174/173 fpm
  • Assembly Required Assembly Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 22 1/4 in
  • Number of Blades 3
  • Shaft Dia. 12 mm
  • Colour Black
  • Wire Guard Finish Polyester Powder Coated Black
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list