!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Action Type
Pump Package Type
For Container Size
For Container Type
Max. Flow Rate
Max. Fluid Temp.
Max. Head - Pumps
Max. Viscosity
Includes Suction Tube
Wetted Materials
Diesel Exhaust Fluid Compatible
Food Grade
For Media Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hand Drum Pumps

https://catalogue.grainger.ca/?hybris=true

116 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • PUMP SIPHON 5GPM FOR 15,30,55G DRUM
  • Item # GGM4HA27
  • Mfr. Model # 4HA27
  • EHC: EHC :
  • Bellows action enables quick and easy transferring and emptying. Pumps to higher levels: siphons to lower levels. Maximum viscosity: 500 SSU. Uses: for water based fluids, detergents, waxes, soaps, antifreeze, some mild acids, and other liquids compatible

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1653
  • FILL-RITE
  • HAND OPERATED LEVER PUMP
  • Item # FILFRHP32V
  • Mfr. Model # FRHP32V
  • EHC: EHC :
  • For transfer of Diesel Exhaust Fluid and other industrial fluids. Transfers approx 11 fl. oz. (325 mL) per stroke.Telescoping suction pipe for drums up to 36-1/2 inches in depth. Durable polypropylene body. Viton seals. 8 ft. hose kit with ball valve nozz

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1655
  • DAYTON
  • PUMP FLUID TRANSFER 3.2OZ/STROKE
  • Item # GGF5UWH0
  • Mfr. Model # 5UWH0
  • EHC: EHC :
  • Hand operated drum pump, piston action, pump body material brass, wetted materials brass, neoprene, nitrile rubber, acetal, aluminum, max. head 2 ft., max. pressure 10 psi, max. temp. 140 degrees F, max. viscosity 500 SSU, inlet size 1-1/4 in., outlet siz

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1653
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list