!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP DRUM PVC SIPHON 22OZ 3000SSU

PUMP DRUM PVC SIPHON 22OZ 3000SSU

DAYTON

PUMP DRUM PVC SIPHON 22OZ 3000SSU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP DRUM PVC SIPHON 22OZ 3000SSU

PUMP DRUM PVC SIPHON 22OZ 3000SSU

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2UY14
  • Mfr. Model # 2UY14
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 3.1 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeBucket, Drum, Pail
  • IncludesHose Clamp, Adapter and PE Clear Flexible Hose
  • Includes NozzleNo
  • Max. Viscosity3,000 SUS
  • Pump Package TypeBasic Pump with Discharge Hose
  • Wetted MaterialsPE, PVC, Viton
  • Includes Suction TubeYes
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD1 in
  • For Use WithLow-Viscosity Fluids
  • Max. Fluid Temp.140 Degrees F
  • Piston MaterialViton
  • Seal MaterialViton
  • Suction Tube OD1 1/2 in
  • Action Type Siphon
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps PVC
  • Includes Discharge Hose Yes
  • Max. Flow Rate 12 oz per Stroke
  • Metered No
  • Suction Tube Length 37 in
  • For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Kerosene, Water
  • Adapter Material Polypropylene
  • Discharge Tube Outlet ID 1 in
  • Features Light Weight
  • Includes Bung Adapter Yes
  • Not Recommended Chemicals DEF, Methyl Ethyl Ketone (MEK)
  • Power Source Hand Operated
  • Self-Priming Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list