!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP ROTARY 7 GPM

DRUM PUMP ROTARY 7 GPM

DAYTON

DRUM PUMP ROTARY 7 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP ROTARY 7 GPM

DRUM PUMP ROTARY 7 GPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF38Y790
  • Mfr. Model # 38Y790
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 8.57 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialRyton
  • Max. Viscosity5,000 SUS
  • Compatible ChemicalsDEF, Deionized Water, Diesel Fuel, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water
  • Includes Discharge HoseNo
  • Discharge Tube Outlet OD1 in
  • Suction Tube ID3-Piece Threaded
  • Suction Tube Length42.1563 in
  • Includes Bung AdapterYes
  • Adapter MaterialCast Iron
  • Includes SpoutYes
  • Seal MaterialPTFE
  • For Use WithAggressive Chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones
  • IncludesCast Iron Bung Nut, Die Cast Aluminum Pump Handle, Pump Body, SS Discharge and Suction Tube
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Polypropylene
  • Max. Flow Rate 8 oz per stroke
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Ethyl (Ethanol), Gasoline, Kerosene, Lithium Grease, Motor Oil, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 7/8 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Wetted Materials 304 Stainless Steel, Glass Filled Polypropylene, PTFE, Ryton
  • Features Can be used in both Directions
  • For Media Type DEF, Diesel Fuel, Ketones, Water
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list