!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,3.3 OZ. PER STROKE

HAND DRUM PUMP,PISTON,3.3 OZ. PER STROKE

DAYTON

HAND DRUM PUMP,PISTON,3.3 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,3.3 OZ. PER STROKE

HAND DRUM PUMP,PISTON,3.3 OZ. PER STROKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5UWH0
  • Mfr. Model # 5UWH0
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 0.81 lbs

Product Details

Hand operated drum pump, piston action, pump body material brass, wetted materials brass, neoprene, nitrile rubber, acetal, aluminum, max. head 2 ft., max. pressure 10 psi, max. temp. 140 degrees F, max. viscosity 500 SSU, inlet size 1-1/4 in., outlet siz

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size30 gal, 55 gal
  • Housing Material - PumpsBrass
  • Includes Discharge HoseYes
  • Max. Flow Rate3.3 oz per stroke
  • MeteredNo
  • Suction Tube Length40 in
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil, Water
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Fresh Water, Motor Oil
  • Discharge Tube Outlet OD3/4 in
  • For Use WithDiesel Fuel, Draining Oil From Crank Case Or Dip Stick Hole
  • Max. Fluid Temp.140 Degrees F
  • Not Recommended ChemicalsDEF, Ethyl (Ethanol), Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Power SourceHand Operated
  • Self-PrimingYes
  • Action Type Piston
  • For Container Type Drum
  • Includes Hose
  • Includes Nozzle No
  • Max. Viscosity 500 SUS
  • Pump Package Type Basic Pump with Discharge Hose
  • Wetted Materials Aluminum, Brass, Buna-N, Nylon, Polypropylene
  • Includes Suction Tube Yes
  • Discharge Tube Outlet ID 1/2 in
  • Features Fits In A Tool Box. Allows Draining Under The Hood and Not Under The Car
  • Includes Bung Adapter No
  • Max. Head - Pumps 2 ft
  • Piston Material Acetal
  • Seal Material Buna-N
  • Suction Tube OD 1/4 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list