!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSING UTILITY PUMP,0.14 OZ,500

DISPENSING UTILITY PUMP,0.14 OZ,500

DAYTON

DISPENSING UTILITY PUMP,0.14 OZ,500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSING UTILITY PUMP,0.14 OZ,500

DISPENSING UTILITY PUMP,0.14 OZ,500

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2UY12
  • Mfr. Model # 2UY12
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemUtility Dispensing Pump
  • For Container Size1 L
  • Housing Material - PumpsPolypropylene
  • Includes Discharge HoseDischarge Hose Included
  • Max. Flow Rate0.14 oz per stroke
  • MeteredNot Metered
  • Suction Tube Length7 3/4 in
  • For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
  • Adapter MaterialNylon
  • Discharge Tube Outlet ID1/4 in
  • For Use WithAuto Transmission Fluid, Brake Fluid, Cleaners, Nonflammable Liquids, Oils
  • Max. Fluid Temp.140 Degrees F
  • Piston MaterialBuna-N
  • Seal MaterialRubber
  • Suction Tube OD1/2 in
  • Action Type Piston
  • For Container Type Jug
  • Includes 1 L Bottle, Spout
  • Includes Nozzle Nozzle Not Included
  • Max. Viscosity 3,000 SUS
  • Pump Package Type Basic Pump with Discharge Hose
  • Wetted Materials Aluminum, Buna-N, Nitrile, Polyethylene, PVC, Steel
  • Includes Suction Tube Suction Tube Included
  • Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene
  • Discharge Tube Outlet OD 1/4 in
  • Includes Bung Adapter Bung Adapter Included
  • Not Recommended Chemicals DEF, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach to 20%
  • Power Source Manual
  • Self-Priming Self-Priming
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list