!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,ROTARY,10 GPM@120 STROKES

HAND DRUM PUMP,ROTARY,10 GPM@120 STROKES

DAYTON

HAND DRUM PUMP,ROTARY,10 GPM@120 STROKES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,ROTARY,10 GPM@120 STROKES

HAND DRUM PUMP,ROTARY,10 GPM@120 STROKES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4VCR3
  • Mfr. Model # 4VCR3
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1646
  • Shipping Weight 22.66 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeBucket, Drum, Pail
  • Includes3/4 in x 8 ft Anti-Static Rubber Hose, Nozzle and Nozzle Holder
  • Includes NozzleYes
  • Max. Viscosity2,000 SUS
  • Nozzle OperationManual
  • Suction Tube Length18-3/16 in to 34 1/2 in
  • For Media TypeAutomatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Adapter MaterialCast Iron
  • Discharge Tube Outlet ID3/4 in
  • Features1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions, 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances, 3. Graphite Vanes are Self-Lubricating and Non-W
  • Housing FinishPowder Coated
  • Max. Fluid Temp.250 Degrees F
  • Not Recommended ChemicalsAntifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Seal MaterialGraphite
  • Suction Tube OD1 in
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Cast Iron
  • Includes Discharge Hose Yes
  • Max. Flow Rate 10 gal per 120 strokes
  • Metered No
  • Pump Package Type Unmetered Dispensing with Manual Shut-Off
  • Wetted Materials Acetal, Cast Iron, Graphite, Buna-N, Paper, Steel
  • Includes Suction Tube Yes
  • Compatible Chemicals Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Discharge Tube Outlet OD 1 1/8 in
  • For Use With Diesel, Kerosene, Non Corrosive Media, Oil based Media
  • Includes Bung Adapter Yes
  • Max. Head - Pumps 10 ft
  • Power Source Hand Operated
  • Self-Priming Yes
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list