!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GALLON PUMP,1OZ/STROKE

GALLON PUMP,1OZ/STROKE

DAYTON

GALLON PUMP,1OZ/STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GALLON PUMP,1OZ/STROKE

GALLON PUMP,1OZ/STROKE

DAYTON

Clearance Price :
$1.18 / EACH

Your Price : $4.73 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5UWG4
  • Mfr. Model # 5UWG4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeJug
  • Max. Flow Rate1 oz per stroke
  • Max. Fluid Temp.120 Degrees F
  • Discharge Tube Outlet OD1/4 in
  • Suction Tube Length11 in
  • Includes Bung AdapterYes
  • Includes NozzleNo
  • Power SourceHand Operated
  • Wetted MaterialsPolyethylene, Polypropylene
  • Height Above Container5 1/2 in
  • Action Type Piston
  • For Container Size 1 gal
  • Housing Material - Pumps Polypropylene
  • Max. Viscosity 1,000 SUS
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Metered No
  • Adapter Material Polypropylene
  • Includes Spout Yes
  • Self-Priming Yes
  • For Use With Compatible Liquids
  • For Media Type General Purpose
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list