Product ITEM is unavailable. See products from the same category below.
General Purpose PAPR Systems
General purpose PAPR (powered air-purifying respirator) systems filter ambient air to provide workers with safe, breathable air. A battery-powered blower passes ambient air through a filter into the facepiece. Some systems also use a cartridge to filter vapours and gases. PAPRs allow workers to move freely and unrestricted because the filter and power source are worn on the body.
This TR-600 universal heavy industry PAPR kit comes in magenta/yellow. It includes a six-point textile strap suspension, a clear visor, belt-mounted blower, and a high-capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.
This TR-600 universal heavy industry PAPR kit comes in magenta/yellow. It includes a six-point textile strap suspension, a clear visor, belt-mounted blower, and a high-capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.
This Powerflow face-mounted medium powered air-purifying respirator comes in grey. It has a rechargeable nickel-cadmium battery with a runtime of eight hours and includes a motor unit, battery, battery charger, and flow indicator. The general-purpose respirator features full-facepiece headgear, a four-point suspension, and an HE filter. It has a breathing tube and a mask-mounted blower.
This Powerflow face-mounted medium powered air-purifying respirator comes in grey. It has a rechargeable nickel-cadmium battery with a runtime of eight hours and includes a motor unit, battery, battery charger, and flow indicator. The general-purpose respirator features full-facepiece headgear, a four-point suspension, and an HE filter. It has a breathing tube and a mask-mounted blower.
This Powerflow large face-mounted powered air-purifying respirator is powered by a rechargeable nickel-cadmium battery that lasts eight hours. It meets the NIOSH standard and comes in grey. The general-purpose respirator has a four-point suspension, a mask-mounted blower, a motor/airflow unit with indicator, a charger, and a full-facepiece headgear. Its compact design fits closely with the wearer.
This Powerflow large face-mounted powered air-purifying respirator is powered by a rechargeable nickel-cadmium battery that lasts eight hours. It meets the NIOSH standard and comes in grey. The general-purpose respirator has a four-point suspension, a mask-mounted blower, a motor/airflow unit with indicator, a charger, and a full-facepiece headgear. Its compact design fits closely with the wearer.
This Versaflo cleaning/storage kit for silica hazards is suitable for use with TR-600/TR-800 powered air-purifying respirator and meets the NIOSH standard. It includes an inlet plug with two seals, an outlet plug with two seals, and a battery connector cover. There is one kit in a case.
This Versaflo cleaning/storage kit for silica hazards is suitable for use with TR-600/TR-800 powered air-purifying respirator and meets the NIOSH standard. It includes an inlet plug with two seals, an outlet plug with two seals, and a battery connector cover. There is one kit in a case.
This TR-600 universal belt-mounted PAPR easy clean kit comes in magenta. It includes an S-433L-5 hood with integrated head suspension, a clear visor, and a standard capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose easy clean kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.
This TR-600 universal belt-mounted PAPR easy clean kit comes in magenta. It includes an S-433L-5 hood with integrated head suspension, a clear visor, and a standard capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose easy clean kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.
This light-duty breathing tube assembly is made of polyurethane and comes in black. It measures 38 inches length and meets the NIOSH standard. It is suitable for use with Air-Mate belt-mounted and Versaflo powered air-purifying respirator systems.
This light-duty breathing tube assembly is made of polyurethane and comes in black. It measures 38 inches length and meets the NIOSH standard. It is suitable for use with Air-Mate belt-mounted and Versaflo powered air-purifying respirator systems.
This Versaflo medium/large healthcare PAPR kit includes an S-133L-5 headcover, BT-32 length-adjusting breathing tube with cover, TR-302N+ PAPR unit, easy clean belt, battery charger kit, HE filter, pre-filter, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours.
This Versaflo medium/large healthcare PAPR kit includes an S-133L-5 headcover, BT-32 length-adjusting breathing tube with cover, TR-302N+ PAPR unit, easy clean belt, battery charger kit, HE filter, pre-filter, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours.
This Speedglas 9100 headband front part is designed for use with Speedglas 9100 welding helmets and 9100FX-Air welding helmets. There are five units in a case.
This Speedglas 9100 headband front part is designed for use with Speedglas 9100 welding helmets and 9100FX-Air welding helmets. There are five units in a case.
This Versaflo universal easy clean PAPR kit includes an S-655 hood assembly, BT-30 length-adjusting breathing tube, TR-327 easy clean belt, TR-341N battery charger kit, TR-3712N HE filter, TR-3600 pre-filter, and TR-971 airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted headgear and a rechargeable high-capacity Li-ion battery that lasts up to 10 to 12 hours.
This Versaflo universal easy clean PAPR kit includes an S-655 hood assembly, BT-30 length-adjusting breathing tube, TR-327 easy clean belt, TR-341N battery charger kit, TR-3712N HE filter, TR-3600 pre-filter, and TR-971 airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted headgear and a rechargeable high-capacity Li-ion battery that lasts up to 10 to 12 hours.
This powered air-purifying respirator system includes a double RT3 bib hood, blower, battery, charger, and PA1BT breathing tube. It meets the NIOSH standard.
This powered air-purifying respirator system includes a double RT3 bib hood, blower, battery, charger, and PA1BT breathing tube. It meets the NIOSH standard.
This Primair 100 small loose fitting head cover is made of spun bond polypropylene and comes in white. It has ratchet suspension and adjustable hood headgear. The general purpose Tychem quick-connect head cover is designed for use with Compact Air 200 series powered air-purifying respirators and CF1000 supplied air-respirator systems. It meets the NIOSH standard.
This Primair 100 small loose fitting head cover is made of spun bond polypropylene and comes in white. It has ratchet suspension and adjustable hood headgear. The general purpose Tychem quick-connect head cover is designed for use with Compact Air 200 series powered air-purifying respirators and CF1000 supplied air-respirator systems. It meets the NIOSH standard.
This C420 responder medium PAPR kit with 36 inches breathing tube comes in black. It has a nickel metal hydride rechargeable battery and meets the CBRN NIOSH standard. The PAPR kit includes a blower, belt, and airflow indicator.
This C420 responder medium PAPR kit with 36 inches breathing tube comes in black. It has a nickel metal hydride rechargeable battery and meets the CBRN NIOSH standard. The PAPR kit includes a blower, belt, and airflow indicator.
This C420 responder medium PAPR kit with 30 inches breathing tube has a polycarbonate lens and comes in black. It has the face-mask head gear and meets the CBRN NIOSH standard. The PAPR kit has an operating temperature ranging from 32 to 100 degrees Fahrenheit and a LiSO2 battery that last up to eight hours. It includes a blower, belt, and airflow indicator.
This C420 responder medium PAPR kit with 30 inches breathing tube has a polycarbonate lens and comes in black. It has the face-mask head gear and meets the CBRN NIOSH standard. The PAPR kit has an operating temperature ranging from 32 to 100 degrees Fahrenheit and a LiSO2 battery that last up to eight hours. It includes a blower, belt, and airflow indicator.
This Versaflo universal powered air-purifying respirator assembly comes in beige and meets the NIOSH standard. It has a belt-mounted breathing tube/blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours. The general-purpose kit includes an easy clean belt, filter cover, high-efficiency particulate filter, and an airflow indicator.
This Versaflo universal powered air-purifying respirator assembly comes in beige and meets the NIOSH standard. It has a belt-mounted breathing tube/blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours. The general-purpose kit includes an easy clean belt, filter cover, high-efficiency particulate filter, and an airflow indicator.
This Versaflo small/medium healthcare PAPR kit includes an S-133L-5 headcover, BT-33 length-adjusting breathing tube with cover, TR-302N+ PAPR unit, easy clean belt, battery charger kit, HE filter, pre-filter, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours.
This Versaflo small/medium healthcare PAPR kit includes an S-133L-5 headcover, BT-33 length-adjusting breathing tube with cover, TR-302N+ PAPR unit, easy clean belt, battery charger kit, HE filter, pre-filter, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted blower and a rechargeable high-capacity lithium-ion battery that lasts up to 10 to 12 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.