!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR SYSTEM, UNIVERSAL, NIOSH, 6-POINT, LI-ION, -10 TO 55 DEG, HEPA

PAPR SYSTEM, UNIVERSAL, NIOSH, 6-POINT, LI-ION, -10 TO 55 DEG, HEPA

SUNDSTROM SAFETY

PAPR SYSTEM, UNIVERSAL, NIOSH, 6-POINT, LI-ION, -10 TO 55 DEG, HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR SYSTEM, UNIVERSAL, NIOSH, 6-POINT, LI-ION, -10 TO 55 DEG, HEPA

PAPR SYSTEM, UNIVERSAL, NIOSH, 6-POINT, LI-ION, -10 TO 55 DEG, HEPA

SUNDSTROM SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,230.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29EJ64
  • Mfr. Model # SR 500/SR 580
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

This SR 500-series universal powered air-purifying respirator system has a lithium-ion battery that lasts 45-minute to two hours. It has a six-point suspension and meets the NIOSH standard with a P100/HEPA filtration rating. The general-purpose system has an operating temperature ranging from -10 to 55 degrees Celsius. It includes a battery, blower, breathing tube, cartridges, and headgear.

Technical Specs

  • ItemPAPR System
  • Headgear TypeHelmet
  • StandardsNIOSH
  • Number of Suspension Points6
  • Minimum Operating Temperature-10 Degrees C
  • For Use WithParticulate Filters SR 510, SR 710 and/or Chemical Cartridges SR 532, SR 533
  • Includes BatteryYes
  • Battery Run Time45 min to 2 hr
  • Includes BlowerYes
  • Includes CartridgesYes
  • Includes(2) Filter Covers, (2) HE Particulate Filters, APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 580 Hard Hat
  • SizeUniversal
  • NIOSH Rating P100 HEPA Filtration
  • System Type PAPR System
  • Suspension 6 Point
  • Maximum Operating Temperature 55 Degrees C
  • Blower Mount Belt-Mount
  • Series SR 500
  • Battery Type Lithium
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application General Purpose
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list