!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY CLEAN KIT, VERSAFLO, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

EASY CLEAN KIT, VERSAFLO, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

VERSAFLO

EASY CLEAN KIT, VERSAFLO, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY CLEAN KIT, VERSAFLO, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

EASY CLEAN KIT, VERSAFLO, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,942.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR800ECK
  • Mfr. Model # TR 800 ECK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.956 lbs

Product Details

This Versaflo universal belt-mounted easy clean kit has hood headgear with a lithium-ion battery that lasts 4 to 8 hours and meets the NIOSH standard. It has ratchet suspension with an operating temperature ranging from -5 to 55 degrees Celsius. The general-purpose kit includes a blower, breathing tube, cartridges, two pre-filter, and two spark arrestors.

Technical Specs

  • ItemPAPR Easy Clean Kit
  • System TypePAPR System
  • SuspensionIntegrated
  • Maximum Operating Temperature55 Degrees C
  • Blower MountBelt-Mount
  • SeriesVersaflo
  • Battery TypeLithium-Ion Rechargeable
  • Battery ChemistryLithium Ion
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeYes
  • ApplicationGeneral Purpose
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Integrated
  • Minimum Operating Temperature -5 Degrees C
  • For Use With 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower
  • Includes Battery Yes
  • Battery Run Time 6 to 10 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes (2) Prefilters, (2) Spark Arrestors, Airflow Indicator, Battery Attachment Tool, Breathing Tube Cover, Cleaning Kit, Easy Clean Belt, Filter Cover, HE Filters, Hood with Integrated Head Suspension, Intrinsically Safe Battery, Length Adjusting Breathing Tube, Safe PAPR Unit, Single Station Battery Charger, Storage
  • Size Universal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list