!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY CLEAN PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, BELT-MOUNT

EASY CLEAN PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, BELT-MOUNT

VERSAFLO

EASY CLEAN PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, BELT-MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY CLEAN PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, BELT-MOUNT

EASY CLEAN PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, BELT-MOUNT

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,586.79 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR300NPLUSECK
  • Mfr. Model # TR 300N+ ECK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.105 lbs

Product Details

This Versaflo universal easy clean PAPR kit includes an S-655 hood assembly, BT-30 length-adjusting breathing tube, TR-327 easy clean belt, TR-341N battery charger kit, TR-3712N HE filter, TR-3600 pre-filter, and TR-971 airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted headgear and a rechargeable high-capacity Li-ion battery that lasts up to 10 to 12 hours.

Technical Specs

  • ItemPAPR System Kit
  • System TypePAPR System
  • Suspension Adjustment TypeReusable Hood
  • SeriesVersaflo
  • Battery TypeHigh Capacity Lithium Ion - Rechargeable
  • Battery ChemistryLithium Ion
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeNo
  • ApplicationGeneral Purpose
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Blower Mount Belt-Mount
  • Includes Battery Yes
  • Battery Run Time 10 to 12 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Airflow Indicator, Battery Charger Kit, Disposable Hood Assembly, Easy Clean Belt, HE Filters, High Capacity Battery, Length Adjusting Breathing Tube, PAPR Unit, Prefilter
  • Size Universal
  • Colour Beige
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list