!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY INDUSTRY PAPR KIT, BELT-MOUNT, LI-ION, 5.5 TO 13 HOURS, U, 1/CASE, NIOSH

HEAVY INDUSTRY PAPR KIT, BELT-MOUNT, LI-ION, 5.5 TO 13 HOURS, U, 1/CASE, NIOSH

VERSAFLO

HEAVY INDUSTRY PAPR KIT, BELT-MOUNT, LI-ION, 5.5 TO 13 HOURS, U, 1/CASE, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY INDUSTRY PAPR KIT, BELT-MOUNT, LI-ION, 5.5 TO 13 HOURS, U, 1/CASE, NIOSH

HEAVY INDUSTRY PAPR KIT, BELT-MOUNT, LI-ION, 5.5 TO 13 HOURS, U, 1/CASE, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,113.65 / CASE

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR600HIK
  • Mfr. Model # TR600HIK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 956
  • Shipping Weight 16.03 lbs

Product Details

This TR-600 universal heavy industry PAPR kit comes in magenta/yellow. It includes a six-point textile strap suspension, a clear visor, belt-mounted blower, and a high-capacity rechargeable Li-ion battery that lasts up to 5.5 to 13 hours. The general-purpose kit has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one kit in a case.

Technical Specs

  • ItemPAPR System Kit
  • System TypePAPR System
  • SuspensionStrap
  • Number of Suspension Points6
  • Minimum Operating Temperature-10 Degrees C
  • For Use WithTR600 Series Products
  • Includes BatteryYes
  • Battery Run Time5.5 to 13 hr
  • Includes BlowerYes
  • Includes CartridgesYes
  • IncludesBT-926 Breathing Tube Cover, Filter Cover, M-307 Headtop Hard Hat Assembly, TR-616 PAPR Assembly with Breathing Tube, TR-64Single Station Battery Charger, TR-6530N HE/OV/AG/HF Filter/Cartridge
  • SizeUniversal
  • Headgear Type Faceshield
  • Standards NIOSH Approved
  • Suspension Adjustment Type Textile Strap
  • Maximum Operating Temperature 54 Degrees C
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list