!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, S/M, INTEGRATED, NIOSH

HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, S/M, INTEGRATED, NIOSH

3M

HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, S/M, INTEGRATED, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, S/M, INTEGRATED, NIOSH

HOOD, PAPR SYSTEM, PUR COATED KNITTED POLYAMIDE FABRIC/PC, S/M, INTEGRATED, NIOSH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMS533S
  • Mfr. Model # S533S
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 962
  • Shipping Weight 1.2 lbs

Product Details

This Versaflo small/medium high-durability hood is made polyurethane-coated knitted polyamide fabric and comes in white with a polycarbonate lens. It has a capacity of 50/100 cubic feet per minute and meets the NIOSH standard. The general-purpose hood has an integrated head suspension and is suitable for use with powered air-purifying systems/supplied-air respirator systems/blower motors.

Technical Specs

  • ItemHood
  • Headgear SizeS/M
  • Lens MaterialPolycarbonate
  • SuspensionIntegrated
  • ColourWhite
  • SeriesVersaflo
  • Headgear Type Hood
  • System Type PAPR System, SAR System
  • Application General Purpose
  • Suspension Adjustment Type Integrated
  • Standards NIOSH Approved
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list