!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACE-MOUNTED PAPR, M, NI-CAD-RECHARGEABLE, GENERAL-PURPOSE, 8 HOURS, 4-POINT

FACE-MOUNTED PAPR, M, NI-CAD-RECHARGEABLE, GENERAL-PURPOSE, 8 HOURS, 4-POINT

POWERFLOW

FACE-MOUNTED PAPR, M, NI-CAD-RECHARGEABLE, GENERAL-PURPOSE, 8 HOURS, 4-POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACE-MOUNTED PAPR, M, NI-CAD-RECHARGEABLE, GENERAL-PURPOSE, 8 HOURS, 4-POINT

FACE-MOUNTED PAPR, M, NI-CAD-RECHARGEABLE, GENERAL-PURPOSE, 8 HOURS, 4-POINT

POWERFLOW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,564.49 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6800PF
  • Mfr. Model # 6800PF
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.71 lbs

Product Details

This Powerflow face-mounted medium powered air-purifying respirator comes in grey. It has a rechargeable nickel-cadmium battery with a runtime of eight hours and includes a motor unit, battery, battery charger, and flow indicator. The general-purpose respirator features full-facepiece headgear, a four-point suspension, and an HE filter. It has a breathing tube and a mask-mounted blower.

Technical Specs

  • ItemPAPR System
  • System TypePAPR System
  • Suspension4 Point
  • Blower MountMask-Mount
  • SeriesPowerflow
  • Battery TypeNiCd Rechargeable
  • Battery ChemistryNickel Cadmium
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeYes
  • ApplicationGeneral Purpose
  • Headgear Type Full Facepiece
  • Standards ANSI Z87.1 2003
  • Number of Suspension Points 4
  • For Use With High Efficiency Particulate Filter Only
  • Includes Battery Yes
  • Battery Run Time 8 hr
  • Includes Blower Yes
  • Includes Cartridges No
  • Includes Battery Charger, Battery Pack, Blower, Flow Indicator, HE Filters, Medium Full Facepiece
  • Size M
  • Colour Grey
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list