!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR SYSTEM, FULL-FACE, HOOD, NI-CD, S, HEPA, ADJUSTABLE, 5-PT, NIOSH, RECHARGEABLE

PAPR SYSTEM, FULL-FACE, HOOD, NI-CD, S, HEPA, ADJUSTABLE, 5-PT, NIOSH, RECHARGEABLE

HONEYWELL

PAPR SYSTEM, FULL-FACE, HOOD, NI-CD, S, HEPA, ADJUSTABLE, 5-PT, NIOSH, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR SYSTEM, FULL-FACE, HOOD, NI-CD, S, HEPA, ADJUSTABLE, 5-PT, NIOSH, RECHARGEABLE

PAPR SYSTEM, FULL-FACE, HOOD, NI-CD, S, HEPA, ADJUSTABLE, 5-PT, NIOSH, RECHARGEABLE

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,436.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SVRPR501S
  • Mfr. Model # PR501S
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

This PR500 series small powered air-purifying respirator system is powered by a rechargeable Ni-Cd battery. It meets the NIOSH standard and has a five-point adjustable suspension. The general purpose system includes mask mounted blower, breathing tube, hood headgear, belt, flow indicator, high-efficiency particle arresting filter, power cord, and silicone full facepiece respirator with polycarbonate lens.

Technical Specs

  • ItemPAPR System
  • System TypePAPR System
  • SuspensionAdjustable
  • Number of Suspension Points5
  • For Use WithHoneywell North RU6500 Full Face Pieces
  • Includes BatteryYes
  • Battery ChemistryNickel Cadmium
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeNo
  • ApplicationGeneral Purpose
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Adjustable
  • Blower Mount Mask-Mount
  • Series PR500
  • Battery Type Ni-Cad Rechargeable
  • Includes Blower Yes
  • Includes Cartridges No
  • Includes Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece with Polycarbonate Lens
  • Size S
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list